Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BISHOP-WISECARVER FCP761033 Carriage Assembly 52.7 x 185 x 210 Mm | AC2VQW 2NDL8

BISHOP-WISECARVER FCP761033 Carriage Assembly 52.7 x 185 x 210 Mm

Item: AC2VQW Model: FCP761033Cross Ref: 2NDL8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,849.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Guide Carriage Assembly
Carriage Height52.7 mm
Carriage Hole SizeM10 x 1.5
Carriage Length210 mm
Carriage MaterialAluminum
Carriage TypeFixed Center Carriage
Carriage Width185 mm
Max. Axial Load854 lbf.
Max. Radial Load854 lbf.
Max. Speed1.5 mps
Roller MaterialSteel
Slide Height56.5 mm
Slide Hole Size (mm)20 mm x 13 mm
Temp. Range-20°C to +60°C
TypePRT Series

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)5.33
Ship length (cm)21.08
Ship width (cm)18.54
HS code8483208080
Country of OriginGB

Product Details:

    • Carriage Finish (Clear Anodized)
    • Roller Finish (Ground)

Product Variants

ProductModelCarriage WidthCarriage LengthCarriage HeightTypeCarriage MaterialRoller MaterialPrice
BISHOP-WISECARVER FCP1293 Carriage Assembly 16.1 x 40 x 55 Mm | AC2VQM 2NDK9 FCP129340 mm55 mm16.1 mmPRT SeriesAluminumSteel€781.01
BISHOP-WISECARVER FCP12127 Carriage Assembly 16.1 x 40 x 55 Mm | AC2VQN 2NDL1 FCP1212740 mm55 mm16.1 mmPRT SeriesAluminumSteel€778.43
BISHOP-WISECARVER FCP25255 Carriage Assembly 26.6 x 80 x 100 Mm | AC2VQP 2NDL2 FCP2525580 mm100 mm26.6 mmPRT SeriesAluminumSteel€767.90
BISHOP-WISECARVER FCP25159 Carriage Assembly 26.6 x 80 x 95 Mm | AC2VQQ 2NDL3 FCP2515980 mm95 mm26.6 mmPRT SeriesAluminumSteel€763.22
BISHOP-WISECARVER FCP25351 Carriage Assembly 26.6 x 80 x 105 Mm | AC2VQR 2NDL4 FCP2535180 mm105 mm26.6 mmPRT SeriesAluminumSteel€772.68
BISHOP-WISECARVER FCP44468 Carriage Assembly 35.3 x 115 x 145 Mm | AC2VQT 2NDL5 FCP44468115 mm145 mm35.3 mmPRT SeriesAluminumSteel€848.40
BISHOP-WISECARVER FCP44612 Carriage Assembly 35.3 x 115 x 150 Mm | AC2VQU 2NDL6 FCP44612115 mm150 mm35.3 mmPRT SeriesAluminumSteel€1,038.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISHOP-WISECARVER FCP761033 Carriage Assembly 52.7 x 185 x 210 Mm
€1,849.25 /unit