BISHAMON LX-100N 230-v 3ph Scissor Lift Table 2200 Lb. 230v 3 Phase | AC2TDP 2MNX1

BISHAMON INDUSTRIES LX-100N 230-v 3ph Scissor Lift Table 2200 Lb. 230v 3 Phase

Item: AC2TDP Model: LX-100N 230-v 3phCross Ref: 2MNX1
In Stock

Get it by Tuesday, Jun 17

€7,951.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Table
Frame MaterialSteel
Handle HeightNot Applicable
Handle TypeNot Applicable
IncludesHand Control
Lift ControlPush Button
Lift MechanismHydraulic
Lift MobilityElectric Lift
Lift Table ItemScissor Lift Table
Lift Table Platform StyleFixed
Load Capacity2200 lbs.
Lowered Height3.312"
Mobile/stationaryStationary
Motor Hp1 hp
Motor Voltage230V
Number Of Lifting Posts0
Number Of Posts0
Overall Length51"
Phase3
Platform Length51"
Platform MaterialSteel
Platform StyleFixed
Platform Width24"
Power SourceElectric
Powered ByElectric
Raised Height38 5/8"
Up Speed Seconds11 sec.
For Platform DiaFixed 24 1/2"
Maximum Lifting Height38 19/32"
Minimum Lifting Height3 5/16"
Motor Horsepower1 hp
Operating Voltage230V AC
Overall Height38 19/32"
Overall Width34 1/2"
Scissor TypeSingle
Up Speed Time11 sec.

Shipping Info:

Ship weight (kg) 220.5
Ship height (cm)98.03
Ship length (cm)129.54
Ship width (cm)87.63
HS code8428900290
Country of OriginJP

Product Variants

ProductModelPlatform WidthPhaseUp Speed SecondsMotor VoltageLoad CapacityPlatform LengthOverall LengthPower SourcePrice
BISHAMON LX-100N 115-V Scissor Lift Table 2200 Lb. 115v 1 Phase | AC2TDM 2MNW8 LX-100N 115-V24"116 sec.115V AC2200 lbs.51"51"Electric€5,717.26
BISHAMON LX-100N 230-V 1ph Scissor Lift Table 2200 Lb. 230v 1 Phase | AC2TDN 2MNW9 LX-100N 230-V 1ph24"111 sec.230V2200 lbs.51"51"Electric€6,636.14
BISHAMON LX-100N 480v 3 ph Scissor Lift Table 2200 Lb. 480v 3 Phase | AC2TDQ 2MNX2 LX-100N 480v 3 ph24"311 sec.480V AC2200 lbs.51"51"Electric€6,744.03
BISHAMON LX-100W Scissor Lift Table 2200 Lb. 230v 3 Phase | AE2RHG 4ZD61 LX-100W34 1/2"311 sec.230V2200 lbs.51"51"Electric€7,177.50
BISHAMON LX-100N Scissor Lift Table, 1 HP, 2200 lbs. Capacity, 24.5 x 51 Inch Platform Size | CJ8VPZ LX-100N--------€6,806.25
BISHAMON LX-100N-230-1-F Scissor Lift Table, Foot Operated, 230V, 1 Ph, 2200 lbs. Capacity, 24.5 x 51 Inch Platform | CJ8VQA LX-100N-230-1-F--------€8,848.13
RFQ
BISHAMON LX-100N-230-1-H Scissor Lift Table, Hand Control, 230V, 1 Ph, 2200 lbs. Capacity, 24.5 x 51 Inch Platform | CJ8VQB LX-100N-230-1-H--------€8,538.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISHAMON INDUSTRIES LX-100N 230-v 3ph Scissor Lift Table 2200 Lb. 230v 3 Phase
€7,951.91 /unit