Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 13482-0050 Label Tape Green 1/2 Inch Pk 6 | AF7HLH 21DF41

BEL-ART - SCIENCEWARE F13482-0050 13482-0050 Label Tape Green 1/2 Inch Pk 6

Item: AF7HLH Model: F13482-0050Cross Ref: 21DF41 / 13482-0050
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel Tape
AdhesiveSynthetic Rubber
ColorGreen
ConstructionRubber Resin Adhesive
Core Size1"
Length15 yd.
MaterialFlat Back
Max. Tape Width1/2"
Performance Temp.157°C, 80°C, -80°C
Tensile Strength31 lbs.-in.
Thickness6.3 mil.
Width1/2"
Adhesion To Steel50 oz./in.
Brand And SeriesBel Art Products Write On
Common IndustryGeneral Maintenance & Repair, Light Applications
EnvironmentIndoor Only
Imperial Tape Length15 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 15 yd.
Maximum Tape Performance Temperature315°F
Minimum Tape Performance Temperature-112°F
Package Quantity6
Product FormContinuous Roll
SeriesWrite-On(TM)
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorGreen
Tape Core Diameter1"
Tape Length15 yd.
Tape Resistance PropertiesGamma Irradiation, Moisture, Solvents
Tape Tensile Strength31 lbs./in.
Tape Thickness6.3 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)7.62
HS code3919102055

Product Variants

ProductModelColorMax. Tape WidthAdhesivePerformance Temp.Tensile StrengthPkg. Qty.Price
BEL-ART - SCIENCEWARE 13480-0050 Label Tape White 1/2 Inch Pk 6 | AF7HLB 21DF35 F13480-0050White1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€67.61
BEL-ART - SCIENCEWARE 13481-0050 Label Tape Yellow 1/2 Inch Pk 6 | AF7HLE 21DF38 F13481-0050Yellow1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€63.23
BEL-ART - SCIENCEWARE 13483-0050 Label Tape White 1/2 Inch Pk 6 | AF7HLK 21DF44 F13483-0050White1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€135.09
BEL-ART - SCIENCEWARE 13484-0050 Label Tape Red 1/2 Inch Pk 6 | AF7HLM 21DF47 F13484-0050Red1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€121.17
BEL-ART - SCIENCEWARE 13485-0050 Label Tape Yellow 1/2 Inch Pk 6 | AF7HLQ 21DF50 F13485-0050Yellow1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€133.91
BEL-ART - SCIENCEWARE 13486-0050 Label Tape Green 1/2 Inch Pk 6 | AF7HLU 21DF53 F13486-0050Green1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€124.87
BEL-ART - SCIENCEWARE 13487-0050 Label Tape Blue 1/2 Inch Pk 6 | AF7HLW 21DF56 F13487-0050Blue1/2"Synthetic Rubber157°C, 80°C, -80°C31 lbs.-in.6€130.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F13482-0050 13482-0050 Label Tape Green 1/2 Inch Pk 6
€88.72 /pack