BIG ASS FANS F-PF62-2003S34S65X2 HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 200 to 240 VAC, 10 to 45 ft | CN9MKU

BIG ASS FANS F-PF62-2003S34S65X2 HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 200 to 240 VAC, 10 to 45 ft

Item: CN9MKU Model: F-PF62-2003S34S65X2Cross Ref: 493Z87
In Stock

Get it by Tuesday, Jun 17

€9,270.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeiling Fan
Amps8.1A
Blade ColorGray
Blade Dia.20 ft.
Blade MaterialAluminum
Down Rod Outside Dia.36"
Environmental ApplicationsIndustrial
Fan Housing MaterialAluminum
Fan ItemCeiling Fan
Fan Voltage230V AC
Frequency50/60 Hz
Housing ColorGray
Housing Color - FansGray
Housing Finish - Decorative FansAntique Brass
Housing Material - FansAluminum
Light KitNo Light
Max. Mounting Height10 ft. to 45 ft.
Mfr. SeriesBasic 6 Series
Mounting LocationCeiling
Mounting TypeBracket
Number Of Blades6
Number Of SpeedsVariable
Phase3
ReversibleYes
Rpm76 RPM
Speed ControlYes
Voltage200-240V AC
Wattage1200 W
Blade Diameter20 ft.
Fan Blade ColorGray
Fan Housing ColorGray
Fan Mounting LocationCeiling
Fan Watts1200 W
Hz50/60 Hz
Mount TypeBracket
SeriesBasic 6 Series
Speed Controllable - FansYes
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 220.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltagePhaseMax. Mounting HeightNumber Of SpeedsReversiblePrice
BIG ASS FANS F-PF62-1603S34X2 HVLS Ceiling Fan, 16 ft Blade Dia, Variable Speeds, 200 to 240 VAC, 10 to 45 ft | CN9MKR F-PF62-1603S34X216 ft.200-240V AC310 ft. to 45 ft.VariableYes€8,605.95
BIG ASS FANS F-PF62-1604S34X2 HVLS Ceiling Fan, 16 ft Blade Dia, Variable Speeds, 480 VAC, 29 ft, 3 Phase | CN9MKT F-PF62-1604S34X216 ft.480V AC329 ft.VariableYes€10,264.30
BIG ASS FANS F-PF62-2002S34S65X2 HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 220 VAC, 40 ft, 1/3 Phase, Gray | CN9MKV F-PF62-2002S34S65X220 ft.220V AC1, 340 ft.VariableYes€10,364.46
BIG ASS FANS F-PF62-2004S34S65X2 HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 480 VAC, 40 ft, 3 Phase, Gray | CN9MKW F-PF62-2004S34S65X220 ft.480V AC340 ft.VariableYes€10,845.32
BIG ASS FANS F-PF62-1602S34X2 HVLS Ceiling Fan, 16 ft Blade Dia, Variable Speeds, 220 VAC, 29 ft, 1 Phase | CN9MKX F-PF62-1602S34X216 ft.220V AC129 ft.VariableYes€9,953.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIG ASS FANS F-PF62-2003S34S65X2 HVLS Ceiling Fan, 20 ft Blade Dia, Variable Speeds, 200 to 240 VAC, 10 to 45 ft
€9,270.28 /unit