BETTER PACK BP555es Electric Gummed Tape Dispenser 3 Tape | AB3QXG 1UXP4

BETTER PACK BP555es Electric Gummed Tape Dispenser 3 Tape

Item: AB3QXG Model: BP555esCross Ref: 1UXP4
In Stock

Get it by Tuesday, Jun 10

€1,748.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBenchtop Carton Sealing Tape Dispenser
ColorGray
Height12"
Length20"
Max. Tape Width3"
Power RequirementElectric
Tape Delivery Length6" to 45"
Width12 1/2"
Assembly RequiredNo
Basic Power SourceElectric
Blade MaterialSteel
For Maximum Tape Width3"
IncludesSafety Interlock, Thermal Cutoff
MaterialABS Plastic, Cold Rolled Steel, Zinc Plating
Minimum Tape Dispensing Length6"
Programmable Dispensing PatternsNo
StandardsUL LISTED, MEETS OR EXCEEDS UL, CE AND CSA STANDARDS FOR OPERATOR SAFETY
Voltage115V AC
Water Bottle Capacity64 fl. oz.

Shipping Info:

Ship weight (kg) 7.0348
Ship height (cm)40.13
Ship length (cm)62.99
Ship width (cm)40.64
HS code8472909080
Country of OriginUS

Product Details:

Better Pack BP555es electric gummed tape dispenser is designed for high-speed packaging. It is employed in logistics applications, where increased productivity, efficiency during carton sealing is required.

Features:

  • This dispenser has a programmable keypad that allows tape lengths to be adjusted in 1/2 inch increments.
  • It includes a thermal cutoff to keep the motor from overheating after prolonged operation.
  • When the front cover is opened, a safety interlock switch disables the cutting blade to protect the user from accidents.
  • It has a self-oiling, heavy-duty blade for precise and consistent cutting.
  • This tape dispenser has a 1000-ft roll capacity, allowing less downtime.

Compatible Accessories:

  • Better Pack Aerial Tape Delivery: These components make it easier to dispense long-length tapes.
  • Better Pack Foot Pedals: These units allow hands-free dispensing of tapes for increased productivity.

Standards and Approvals:

  • UL
  • CE
  • CSA
  • RoHS

Frequently Asked Questions:

Q. What lengths of tape can this dispenser provide?

A. The user can set a preset size of 6 to 45 inches.

Q. What is the output rate of this dispenser?

A. 45 inches per second.

Product Variants

ProductModelMax. Tape WidthPrice
BETTER PACK BP555eSA Electric Gummed Tape Dispenser Auto 3 | AB3QXH 1UXP5 BP555eSA3"€1,702.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BETTER PACK BP555es Electric Gummed Tape Dispenser 3 Tape
€1,748.01 /unit