Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2082HSA2RL Roller Link Double Pitch | AB4JMT 1YGJ8

TSUBAKI C2082HSA2RL Roller Link Double Pitch

Item: AB4JMT Model: C2082HSA2RLCross Ref: 1YGJ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain SizeC2082H
Connecting End To Center Line0.823"
Inside Pin Dia.0.312"
Length2"
LubricationSAE 10 To SAE 50
MaterialCarbon Steel
Max. Allowable Load2400 lbs.
Outside Pin Dia.0.312"
Overall Width1.543"
Pin Length1.543"
Pin Link Plate Thickness0.906"
Pin TypeCotter
Pitch2"
Rivet End To Center Line18/25"
Roller Dia.1 1/8"
Roller Link Plate Height0.906"
Temp. Range+15°F to +300°F
Tensile Strength15400 lbs.
Width Between Roller Link Plates5/8"
Attachment NumberSA-2
Attachment TypeTab
Centerline To Attachment End0.823"
Chain Overall Width1.543"
Extended Pin Diameter0.312"
FinishPlain
For Chain Style (combined)Plain Steel
Pin ContructionCottered Pin
Plate Height0.906"
Plate Thickness0.625"
Roller Diameter1 1/8"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.92
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialTensile StrengthPitchRoller Dia.Ansi Chain SizeTemp. RangeFinishInside Pin Dia.Price
TSUBAKI C2060HLK2RL Roller Link Double Pitch | AB3MTQ 1UFP4 C2060HLK2RLSteel9040 lbs.1 1/2"0.469"C2060HL-Black Oxide0.234"€34.02
TSUBAKI C2060HLSA1RL Roller Link Double Pitch | AB3MTT 1UFP6 C2060HLSA1RLSteel9040 lbs.1 1/2"0.469"C2060HL-Black Oxide0.234"€24.78
TSUBAKI C2060HLSA2RL Roller Link Double Pitch | AB3MTV 1UFP8 C2060HLSA2RLSteel9040 lbs.1 1/2"0.469"C2060HL-Black Oxide0.234"€24.78
TSUBAKI C2060HLSK1RL Roller Link Double Pitch | AB3MTX 1UFR1 C2060HLSK1RLCarbon Steel9040 lbs.1 1/2"0.469"C2060HL+14°F to +302°F-0.234"€34.02
TSUBAKI C2060HSA1RL Roller Link Double Pitch | AB3MUC 1UFR8 C2060HSA1RLCarbon Steel9040 lbs.1 1/2"0.469"C2060H+15°F to +300°F-0.234"€13.56
TSUBAKI C2060HSA2RL Roller Link Double Pitch | AB3MUE 1UFT1 C2060HSA2RLCarbon Steel9040 lbs.1 1/2"0.469"C2060H+15°F to +300°F-0.234"€13.56
TSUBAKI C2060HSK1RL Roller Link Double Pitch | AB3MUG 1UFT3 C2060HSK1RLCarbon Steel9040 lbs.1 1/2"0.469"C2060H+15°F to +300°F-0.234"€17.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2082HSA2RL Roller Link Double Pitch
€48.92 /unit