Flat Shipping

Flat Shipping at €24.99 + VAT

BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T15 Tip Size, Long, Plain Grip | CN9MDR

BETA TOOLS 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T15 Tip Size, Long, Plain Grip

Item: CN9MDR Model: 951TXCross Ref: 420U66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key
Length FamilyLong
Tip SizeT15
Corrosion ResistantNo
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingNo
FinishMatte
Grip StylePlain
Handle ColorSilver
Handle MaterialAlloy Steel
Handle TypePlain
InsulatedNo
Key ShapeL
Long Arm Length6"
MaterialAlloy Steel
Measurement TypeTorx
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Tips3
Short Arm Length2 1/2"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.9315

Product Variants

ProductModelTip SizeLength FamilyPrice
BETA 951TX Torx Key, L, 3 Tips | CN9MDD 951TXT45Long€55.98
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T10 Tip Size, Long, Plain Grip | CN9MDE 951TXT10Long€44.15
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T25 Tip Size, Long, Plain Grip | CN9MDF 951TXT25Long€42.08
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T40 Tip Size, Long, Plain Grip | CN9MDG 951TXT40Long€54.05
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T50 Tip Size, Long, Plain Grip | CN9MDH 951TXT50Long€60.06
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T6 Tip Size, Long, Plain Grip | CN9MDJ 951TXT6Long€41.64
BETA 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T7 Tip Size, Long, Plain Grip | CN9MDK 951TXT7Long€41.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BETA TOOLS 951TX Torx Key, L, 3 Tips, 0 Ball Ends, Torx, T15 Tip Size, Long, Plain Grip
€49.79 /unit