Flat Shipping

Flat Shipping at €24.99 + VAT

BESTCARE WH538-CTS Tub Spout and Valve, BestCare, WH538, 1.6 gpm Fixed Showerhead Flow Rate, Single Function | CN9KLD

BESTCARE WH538-CTS Tub Spout and Valve, 1.6 gpm Fixed Showerhead Flow Rate, Single Function

Item: CN9KLD Model: WH538-CTSCross Ref: 53XU81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€751.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Ada CompliantYes
Cartridges IncludedNo
Connection Size1/2"
Connection TypeNPT
FeaturesChrome Plated Brass Spout Body, Spray Pattern Is A Non-Adjustable Multi-Stream Style
Fixed Showerhead Flow Rate1.6 GPM
Handle IncludedYes
Includes Check StopNo
Includes Drain StopperNo
Includes Hot Temperature LimitNo
Includes StemNo
Includes Trim PlateNo
Includes ValveYes
Ligature ResistantYes
Mfr. SeriesWH538
Showerhead FunctionSingle
Showerhead TypeWall Mounted
Trim FinishChrome, White
Valve TypeThermostatic
Vandal Resistant FeaturesVandal Resistant Fasteners

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelIncludes Trim PlateIncludes ValveTrim FinishShowerhead TypeValve TypeIncludes Fixed ShowerheadIncludes Handheld ShowerheadFixed Showerhead Flow RatePrice
BESTCARE WH538-CSH-SRCH Ligature Resistant Showerhead, BestCare, WH538, 1.5 gpm Fixed Showerhead Flow Rate | CN9KKZ WH538-CSH-SRCHYesYesChromeWall MountedPressure BalancingYesNo1.5 GPM€537.54
BESTCARE WH538-FH-CSH-SRCH Ligature Resistant Showerhead, BestCare, WH538, 1.5 gpm Fixed Showerhead Flow Rate | CN9KLA WH538-FH-CSH-SRCHYesYesChromeWall MountedPressure BalancingYesNo1.5 GPM€808.93
BESTCARE WHCHS Shower System, Bestcare, Whchs, Single Function, 1/2 Inch Npt Shower Connection | CN9KLF WHCHSYesNoChromeHandheld-NoYes-€416.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTCARE WH538-CTS Tub Spout and Valve, 1.6 gpm Fixed Showerhead Flow Rate, Single Function
€751.42 /unit