BESTAIR PRO AB-52025-13-2 Air Cleaner Filter 25 x 20 x 5 MERV13 PK2 | AH4WUG 35NZ53

BESTAIR PRO AB-52025-13-2 Air Cleaner Filter 25 x 20 x 5 MERV13 PK2

Item: AH4WUG Model: AB-52025-13-2Cross Ref: 35NZ53
In Stock

Get it by Tuesday, Jun 10

€85.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaner Repl. Filter
Actual Depth4 7/8"
Actual Filter Size19 3/4" x 24 1/4" x 4 7/8"
Actual Height19 3/4"
Actual Width24 1/4"
Air FilterAir Cleaner Replacement Filter
Air Filter CapacityHigh Capacity
Air Filter ItemFurnace Air Cleaner Filter
Air Filter Media TypeSynthetic
Common ApplicationsFurnace Air Cleaner
Filter Efficiency (air Filters)75%
Filter Layer TypeElectrostatic
Filters Down To0.3 µm
Filters OutBacteria, Dust, Smoke
Frame ColorWhite
Frame IncludedYes
Frame MaterialCardboard
Frame/header MaterialBeverage Board
Includes FrameYes
MaterialSynthetic
Max. Velocity500 FPM
Media ColorWhite
Media MaterialSynthetic
Nominal Filter Size20" x 25" x 5"
Nominal Width25"
Number Of Filters2
Removes Particles Down To0.3 µm to 1 µm
Replacement ForTrion Air Bear Cub, Lennox, Generalaire, Skuttle, Source 1/York 259112-102, 255649-102
StylePanel
TypePleated
Compatible Manufacturer Model Number162025, 162026, 90-007, DB0-0025-020, MAC2000, S1-MAC10202505, Supreme 2000
Filter MaterialSynthetic
Filter TypePleated
Overall Depth4 7/8"
Overall Height19 3/4"
Overall Width24 1/4"
StandardsASHRAE 52.2

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)25.91
Ship length (cm)64.01
Ship width (cm)53.34
Country of OriginUS

Product Details:

    • Frame Included : Yes

Product Variants

ProductModelNominal WidthActual HeightActual WidthFilter Layer TypeFilters Down ToIncludes FrameFrame MaterialTypePkg. Qty.Price
BESTAIR PRO AB-52025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTF 35NZ29 AB-52025-8-225"19 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€64.16
BESTAIR PRO AB-31625-8-2 Air Cleaner Filter 25 x 16 x 3 MERV8 PK2 | AH4WTG 35NZ30 AB-31625-8-225"15 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€34.14
BESTAIR PRO 5-2020-8-2 Air Cleaner Filter 20 x 20 x 5 MERV8 PK2 | AH4WTH 35NZ31 5-2020-8-220"19 1/2"19 1/2"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-1620-8-2 Air Cleaner Filter 20 x 16 x 5 MERV8 PK2 | AH4WTJ 35NZ32 5-1620-8-220"15.75 ft.19 3/4"Electrostatic0.3 µmYesCardboardPleated2€46.90
BESTAIR PRO 5-1625-8-2 Air Cleaner Filter 25 x 16 x 5 MERV8 PK2 | AH4WTK 35NZ33 5-1625-8-225"15 3/4"24 3/4"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-2025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTL 35NZ34 5-2025-8-225"20"24 5/8"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO AB-51625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2 | AH4WTM 35NZ35 AB-51625-11-225"15 5/8"24 1/8"Electrostatic0.3 µmYesCardboardPleated2€80.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTAIR PRO AB-52025-13-2 Air Cleaner Filter 25 x 20 x 5 MERV13 PK2
€85.61 /pack