Item | Air Cleaner Repl. Filter |
Actual Depth | 4 3/8" |
Actual Filter Size | 15 3/4" x 24 3/4" x 4 3/8" |
Actual Height | 15 3/4" |
Actual Width | 24 3/4" |
Air Filter | Air Cleaner Replacement Filter |
Air Filter Capacity | High Capacity |
Air Filter Item | Furnace Air Cleaner Filter |
Air Filter Media Type | Synthetic |
Common Applications | Furnace Air Cleaner |
Filter Efficiency (air Filters) | 65% |
Filter Layer Type | Electrostatic |
Filters Down To | 0.3 µm |
Filters Out | Auto Emission Particulates, Dust |
For Use With | Honeywell Air Cleaner Mfr. No. F100B1016, F100F1012, F100F1038, F100F2002, F100F2010, F200E1029 |
Frame Color | White |
Frame Included | Yes |
Frame Material | Cardboard |
Frame/header Material | Beverage Board |
Includes Frame | Yes |
Material | Synthetic |
Max. Velocity | 450 FPM |
Media Color | White |
Media Material | Synthetic |
Nominal Filter Size | 16" x 25" x 5" |
Nominal Width | 25" |
Number Of Filters | 2 |
Removes Particles Down To | 0.3 µm to 1 µm |
Replacement For | Honeywell CF100A1009, CF100A1041, CF200A1008, FC100A1029, FC200E1029, POPUP1625, CF100A1041, 203719, F35/35R FC35A1001, F100/150 FC100A1026/1029, F200 FC200E1029, 203719 |
Style | Panel |
Type | Pleated |
Compatible Grainger Part Number | 2TE81, 33R192 |
Compatible Manufacturer Model Number | F100B1016, F100F1012, F100F2002, F150E1026, F200E1029, F25F1000, F35F1008, HCC16-28, HCF16-10, HCF16-16, HCXF16-16 |
Filter Efficiency | 65% |
Filter Material | Synthetic |
Filter Type | Pleated |
Media Area | 19.1 sq. ft. |
Overall Depth | 4 3/8" |
Overall Height | 15 3/4" |
Overall Width | 24 3/4" |
Pack Quantity | 2 |
Performance Rating | MERV 11 |
Standards | ASHRAE 52.2 |