Flat Shipping

Flat Shipping at €24.99 + VAT

BEST SPSEMLRNL630LHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LEB

BEST SPSEMLRNL630LHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever

Item: CN9LEB Model: SPSEMLRNL630LHRBCross Ref: 52HL49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,155.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access MethodCoded Key Fob
Ada CompliantYes
Door Thickness1 3/4"
Electrical/mechanicalElectrical
Event Audit TrailNo
FinishStainless Steel
Fire RatingNo
For Use WithElectrified Doors
FunctionFail-Secure Electrically Unlocked On The Exterior
Handle TypeLeft Hand Reverse Bevel , Lever
IncludesMounting Hardware, Request-To-Exit And Latch Position Switch
Inside Depth1 1/4"
Inside Height8"
Inside Width6 3/4"
Ip RatingNot Rated
Latch Front Size1 1/8" x 2 1/4"
Latch Length1/2"
Ligature ResistantYes
Location TypeBehavioral Health, Detention Facility
Lock MaterialStainless Steel
Lockset FinishSatin Stainless Steel
Lockset Fire RatingNot Rated
Mfr. SeriesSPSE Series
Mounting StyleMortise
Number Of Keys0
Operating Temp. Range-31°F to +151°F
Outside Depth4 3/4"
Outside Height8"
Outside Width6 3/4"
Timed Entry AllowanceFree Egress All Times
Weather ResistantYes
Case MaterialStainless Steel
Door Thickness - Maximum1 3/4"
Failure ModeFail Secure
Hand OrientationLeft-Handed
Includes HardwareHardware Included
Lockset FunctionInstitution
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Nema Rating1
Operation TypePush Button
Overall Depth4 3/4"
Overall Height8"
Overall Width6 3/4"
Product TypeElectronic Keyless Lock
StandardsANSI/BHMA, CUL LISTED
Strike Base Height4 7/8"
Strike TypeMortise
Temperature - Maximum151°F
Temperature - Minimum-31°F
Ul Fire RatingNot Rated
Voltage24V DC

Shipping Info:

Ship weight (kg) 2.52
Country of OriginUS

Product Variants

ProductModelAccess MethodDoor ThicknessFinishFire RatingMounting StyleWeather ResistantOperating Temp. RangeOutside WidthPrice
BEST SPSEMLNDN630LH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDL SPSEMLNDN630LH---------
RFQ
BEST SPSEMLRDN630RH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDP SPSEMLRDN630RH---------
RFQ
BEST SPSEMLNNN630LHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDQ SPSEMLNNN630LHR---------
RFQ
BEST SPSEMLNNN630RH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDR SPSEMLNNN630RH---------
RFQ
BEST SPSEMLRNL630RHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDU SPSEMLRNL630RHRBCoded Key Fob1 3/4"Stainless SteelNoMortiseYes-31°F to +151°F6 3/4"€2,966.54
BEST SPSEMLNNN630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDW SPSEMLNNN630RHR---------
RFQ
BEST SPSEMLNDL630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LED SPSEMLNDL630RHR---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST SPSEMLRNL630LHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever
€4,155.03 /unit