Flat Shipping

Flat Shipping at €24.99 + VAT

BEST SPSEMLNDL630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LED

BEST SPSEMLNDL630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever

Item: CN9LED Model: SPSEMLNDL630RHRCross Ref: 52HL43
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access MethodCoded Key Fob
Ada CompliantYes
Case MaterialStainless Steel
Door Thickness - Maximum1 3/4"
Failure ModeFail Secure
FinishSatin Stainless Steel
Fire RatingNot Rated
Hand OrientationRight Handed
Includes(4) #12 x 3/4" PH/TORX-TR Wood Screws, (4) 12-24 x 1/2" MS, PH/TORX-TR, Wire Harness
Includes HardwareHardware Included
Inside Depth1 1/4"
Inside Height8"
Inside Width6 3/4"
Ip RatingNot Rated
Latch Front Size3/4"
Location TypeInstitutional
Lockset FunctionInstitution
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Mounting StyleThru Bolt
Nema Rating1
Number Of Keys0
Operation TypePush Button
Overall Depth4 3/4"
Overall Height8"
Overall Width6 3/4"
Product TypeElectronic Keyless Lock
StandardsANSI/BHMA, CUL LISTED
Strike Base Height4 7/8"
Strike TypeMortise
Temperature - Maximum151°F
Temperature - Minimum-31°F
Timed Entry AllowanceFree Egress At All Times
Ul Fire RatingNot Rated
Voltage24V DC

Shipping Info:

Ship weight (kg) 2.52

Product Variants

ProductModelAccess MethodDoor ThicknessFinishFire RatingMounting StyleWeather ResistantOperating Temp. RangeOutside WidthPrice
BEST SPSEMLNDN630LH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDL SPSEMLNDN630LH---------
RFQ
BEST SPSEMLRDN630RH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDP SPSEMLRDN630RH---------
RFQ
BEST SPSEMLNNN630LHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDQ SPSEMLNNN630LHR---------
RFQ
BEST SPSEMLNNN630RH Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDR SPSEMLNNN630RH---------
RFQ
BEST SPSEMLRNL630RHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDU SPSEMLRNL630RHRBCoded Key Fob1 3/4"Stainless SteelNoMortiseYes-31°F to +151°F6 3/4"€2,966.54
BEST SPSEMLNNN630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LDW SPSEMLNNN630RHR---------
RFQ
BEST SPSEMLRNL630LHRB Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever | CN9LEB SPSEMLRNL630LHRBCoded Key Fob1 3/4"Stainless SteelNoMortiseYes-31°F to +151°F6 3/4"€2,966.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST SPSEMLNDL630RHR Electronic Lock, Fail-Secure Electrically Unlocked On The Exterior, Coded Key Fob, Lever