Flat Shipping

Flat Shipping at €24.99 + VAT

BEST QET125L626 Du mmy Escutcheon Pull, Pull, 1, Satin Chrome, 48 Inch | CN9LEJ

BEST QET125L626 Du mmy Escutcheon Pull, Pull, 1, Satin Chrome, 48 Inch Size

Item: CN9LEJ Model: QET125L626Cross Ref: 45CK08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDummy Escutcheon Pull
Ada CompliantYes
ApplicationCommercial, Educational, Healthcare, Industrial, Institutional
ColorSilver
Door HandingNon Handed
FinishSatin Chrome
Fire RatedNo
Fits Stile Width4 1/4"
For Door Thickness1 11/32"
Max. Door Height96"
Max. Door Width48"
Outside Trim TypePull
Overall Length9 3/4"
Overall Width3"
PerformanceHeavy Duty
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPerformanceOverall LengthMax. Door WidthMax. Door HeightFinishFire RatingOutside Trim TypeVisual Indicator MessagePrice
BEST QET325L689 Du mmy Trim, Pull, 1, Aluminum, 48 Inch | CN9LEH QET325L689Standard Duty14"48"96"--PullNo Message€74.25
BEST QET175L626LC Night Latch Pull, Pull, 1, Satin Chrome, 48 Inch Max. Door Width, Fire Rated | CN9LEK QET175L626LCHeavy Duty9 3/4"48"96"Satin ChromeYesPullNo Message€124.59
BEST QET375L689LC Night Latch Pull, Pull, 1, Aluminum, 48 Inch Max. Door Width, Fire Rated | CN9LEL QET375L689LCStandard Duty9 3/4"48"96"-YesPullNo Message€70.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST QET125L626 Du mmy Escutcheon Pull, Pull, 1, Satin Chrome, 48 Inch Size
€135.21 /unit