Flat Shipping

Flat Shipping at €24.99 + VAT

BEST CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN Transmitter, Unfinished | CN9MAE

BEST CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN Transmitter, Unfinished

Item: CN9MAE Model: CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONNCross Ref: 446N21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmitter
Accessory TypeTransmitter
Ada CompliantNo
ColorBlack
Exterior Door Width0" to 48"
FinishUnfinished
For Use WithWireless Auto Door Operator
Length2"
Mounting HardwareNot Included
Includes HardwareHardware Not Included
Overall Length2"
Product TypeTransmitter
StandardsANSI/BMHA A156.26

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN Transmitter, Unfinished
€370.70 /unit