Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 45H0L3M626 Mortise Lockset Privacy M Escutcheon | AH9MAN 40KA25

BEST 45H0L3M626 Mortise Lockset Privacy M Escutcheon

Item: AH9MAN Model: 45H0L3M626Cross Ref: 40KA25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,363.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
FunctionPrivacy
Handle TypeLever
Ligature ResistantNo
Location TypeCommercial
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Series40H Series
Strike Dim.4 7/8" x 1 1/4" x 3/32"
Style40H Escutcheon
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)6.99
Ship length (cm)38.1
Ship width (cm)33.66
Country of OriginUS

Product Details:

    • Electrical/Mechanical : Mechanical
    • Ligature Resistant : No
    • Mortise/Cylindrical : Mortise

Product Variants

ProductModelStyleFinishFunctionMaterialBacksetVisual Indicator MessageLigature ResistantStrike Dim.Price
BEST 45H0L14H626 Mortise Lockset Privacy H Rose Curved | AH9MAF 40KA18 45H0L14H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,206.66
BEST 45H0L14R626 Mortise Lockset Privacy R Rose | AH9MAG 40KA19 45H0L14R62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,226.95
BEST 45H0L15H626 Mortise Lockset Privacy Rose Contour | AH9MAH 40KA20 45H0L15H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,123.63
BEST 45H0L15J626 Mortise Lockset Privacy Escutcheon | AH9MAJ 40KA21 45H0L15J62640H EscutcheonSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,146.19
BEST 45H0L16H626 Mortise Lockset Privacy Rose Satin Chrome | AH9MAK 40KA22 45H0L16H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,226.95
BEST 45H0L16R630 7/8 Mortise Lockset Privacy Rose Satin Stainless | AH9MAL 40KA23 45H0L16R630 7/840H RoseSatinPrivacyStainless Steel2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,260.36
BEST 45H0L3H626 Mortise Lockset Privacy H Rose | AH9MAM 40KA24 45H0L3H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,209.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 45H0L3M626 Mortise Lockset Privacy M Escutcheon
€1,363.48 /unit