Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 45H0L14R626 Mortise Lockset Privacy R Rose | AH9MAG 40KA19

BEST 45H0L14R626 Mortise Lockset Privacy R Rose

Item: AH9MAG Model: 45H0L14R626Cross Ref: 40KA19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,226.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
FunctionPrivacy
Handle TypeCurved Return , Lever
IncludesHardware, R Rose Contoured With Round Edge 2-3/4 In Dia
Ligature ResistantNo
Location TypeCommercial
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Series40H Series
Strike Dim.4 7/8" x 1 1/4" x 3/32"
Style40H Rose
Visual Indicator MessageNo Message
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum5"
Door Thickness - Minimum1 3/4"
General Lockset FunctionPrivacy Lever Locksets
Key TypeNot Keyed
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset Style40H Rose
Lockset TypeMechanical
Outside Locking AccessCoin Turn
PropertiesLocking
StandardsANSI A117.1, ANSI A156.13, BHMA, CULUS LISTED
Strike Plate Height4 7/8"
Strike Plate Width1/8"

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)6.99
Ship length (cm)38.1
Ship width (cm)33.66
Country of OriginUS

Product Details:

    • Electrical/Mechanical : Mechanical
    • Ligature Resistant : No
    • Mortise/Cylindrical : Mortise

Product Variants

ProductModelStyleFinishFunctionMaterialBacksetVisual Indicator MessageLigature ResistantStrike Dim.Price
BEST 45H0L14H626 Mortise Lockset Privacy H Rose Curved | AH9MAF 40KA18 45H0L14H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,206.66
BEST 45H0L15H626 Mortise Lockset Privacy Rose Contour | AH9MAH 40KA20 45H0L15H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,123.63
BEST 45H0L15J626 Mortise Lockset Privacy Escutcheon | AH9MAJ 40KA21 45H0L15J62640H EscutcheonSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,146.19
BEST 45H0L16H626 Mortise Lockset Privacy Rose Satin Chrome | AH9MAK 40KA22 45H0L16H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,226.95
BEST 45H0L16R630 7/8 Mortise Lockset Privacy Rose Satin Stainless | AH9MAL 40KA23 45H0L16R630 7/840H RoseSatinPrivacyStainless Steel2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,260.36
BEST 45H0L3H626 Mortise Lockset Privacy H Rose | AH9MAM 40KA24 45H0L3H62640H RoseSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,209.31
BEST 45H0L3M626 Mortise Lockset Privacy M Escutcheon | AH9MAN 40KA25 45H0L3M62640H EscutcheonSatin ChromePrivacy-2 3/4"No MessageNo4 7/8" x 1 1/4" x 3/32"€1,363.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 45H0L14R626 Mortise Lockset Privacy R Rose
€1,226.95 /unit