Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY TW16VAD Table Clamp Accessory, 1 7/8 Inch Size Jaw Opening Max | CN9KFP

BESSEY TW16VAD Table Clamp Accessory, 1 7/8 Inch Size Jaw Opening Max

Item: CN9KFP Model: TW16VADCross Ref: 44ZL23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Compatible Table Hole Size5/8"
Compatible WithWelding Table
FeaturesAdapted To Round, Oval And Square Workpieces, Angle Infinitely Adjustable From 60° Internal To 60° External
Includes(2) Vario Table Clamping Attachment
Max. Jaw Opening1 7/8"
Number Of Surfaces1
Outside Dia.3/5"
Jaw Opening (maximum)1 7/8"
Outside Diameter0.6"
Product TypeVario Table Clamping Attachments

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDepthCompatible Table Hole SizeMax. Jaw OpeningHolding CapacityThroat DepthMaterialOutside Dia.Number Of SurfacesPrice
BESSEY TW28AV Table Clamp Accessory | CN9KFM TW28AV-1 1/8"---Plastic3/5"1-
RFQ
BESSEY TW16A-STC Table Clamp Accessory | CN9KFN TW16A-STC-5/8"----3/5"1€30.02
BESSEY TW16X Table Clamp Accessory | CN9KFQ TW16X-5/8"----3/5"1-
RFQ
BESSEY TWV16-20-15K Table Clamp, 1 1/4 Inch Size Throat Dp, 8 Inch Size Jaw Opening Max | CN9KGA TWV16-20-15K1 1/5"5/8"8"550 lbs.1 1/4"Steel3/5"1€82.26
BESSEY TWV16-20-15H Table Clamp, 2 3/8 Inch Size Throat Dp, 8 Inch Size Jaw Opening Max | CN9KGC TWV16-20-15H2 2/5"5/8"8"550 lbs.2 3/8"Steel3/5"1€121.44
BESSEY TW16-20-10-2K Table Clamp, 4 Inch Size Throat Dp, 8 Inch Size Jaw Opening Max, 650 lb Holding Capacity | CN9KGD TW16-20-10-2K-5/8"8"650 lbs.4"-3/5"1€55.67
BESSEY TW16-20-10H Table Clamp, 4 Inch Size Throat Dp, 8 Inch Size Jaw Opening Max, 650 lb Holding Capacity | CN9KGE TW16-20-10H-5/8"8"650 lbs.4"-3/5"1€93.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY TW16VAD Table Clamp Accessory, 1 7/8 Inch Size Jaw Opening Max
€47.07 /unit