Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY SC 2 Bearing Heater Cross Bar, 2 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length | CN9KEE

BESSEY SC 2 Bearing Heater Cross Bar, 2 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length

Item: CN9KEE Model: SC 2Cross Ref: 181L42
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Heater Cross Bar
Cross Bar Square Size2"
For Use WithSC
Height2"
Length9 1/4"
Mfr. SeriesSC
Overall Height2"
Overall Length9 1/4"
ProductHeater Cross Bar
SeriesSC Series

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMfr. SeriesCross Bar Square SizeOperating VoltageMaximum Output TemperatureTypeHeightFor Minimum Bore DiameterOverall DepthPrice
BESSEY BCS440V Bearing Heater 440 Volts 20 Amps | AC8AFN 39F029 BCS440V-3"--Induction16"1 7/8"22"€6,980.57
BESSEY BC440V Bearing Heater 20 Amps | AD9KEF 4TDJ8 BC440V----Induction16"--€4,941.44
BESSEY SVH 3-1/8 Bearing Heater Cross Bar, 3 1/8 Inch Sq Cross-Section, SVH, 14 Inch Overall Length | CN9KEF SVH 3-1/8SVH Series3 1/8"---20"--€1,492.55
BESSEY SC 3/4 Bearing Heater Cross Bar, 3/4 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length | CN9KEG SC 3/4SC3/4"---3/4"--€256.28
BESSEY GCS-NCB Cone Bearing Heater, Cone, Non-Portable, Gcs, 120V Volt, 15 A Current | CN9KEH GCS-NCBGCS-120V250°FCone9 1/2"3/8"8 11/16"€924.85
BESSEY SBH301 Induction Bearing Heater, Cross Bar, Portable, 120V Volt, 13 A Current | CN9KEJ SBH301SBH1/4", 9/16", 1 9/16", 2"120V464°F-10 3/4"0.438"8.938"€5,884.87
BESSEY EBH201-120 Induction Bearing Heater, Cross Bar, Portable, 120V Volt, 13 A Current | CN9KEK EBH201-120EBH13/16", 1 9/16"120V564°F-10 3/4"1"8 15/16"€2,459.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY SC 2 Bearing Heater Cross Bar, 2 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length