BESSEY SBH303 Induction Bearing Heater, Cross Bar, Portable, 230V Volt, 16 A Current | CN9KEN

BESSEY SBH303 Induction Bearing Heater, Cross Bar, Portable, 230V Volt, 16 A Current

Item: CN9KEN Model: SBH303Cross Ref: 806EZ6
In Stock

Get it by Tuesday, Jun 17

€9,612.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Heater
Amps16A
Cross Bar Length14"
Cross Bar Square Size1 1/4", 2 3/4", 3 1/8"
Display TypeDigital
FeaturesHeats According To Preset Temperature/Time Curve, Log Function To Store Data Or Export To A Usb-Stick, Tension-Free Heating (Delta T)
For Maximum Bore DiameterNot Applicable
For Maximum Outside Diameter23 5/8"
For Maximum Width8 1/4"
For Minimum Bore Diameter1 5/16"
Heater TypeCross Bar
Heating MethodMagnetic Induction
Height18"
Maximum Bearing Weight303 lbs.
Maximum Output Temperature464°F
Mfr. SeriesSBH
Operating Voltage230V
Overall Depth12 7/16"
PortablePortable
Power Consumption230 VA
Width31 1/16"
Current16A
Overall Height18"
Overall Width31 1/16"
PortabilityPortable
ProductCross Bar
SeriesSBH Series

Shipping Info:

Ship weight (kg) 69.4449
Ship height (cm)45.72
Ship length (cm)31.59
Ship width (cm)78.9
Country of OriginNL

Product Variants

ProductModelMfr. SeriesCross Bar Square SizeOperating VoltageMaximum Output TemperatureTypeHeightFor Minimum Bore DiameterOverall DepthPrice
BESSEY BCS440V Bearing Heater 440 Volts 20 Amps | AC8AFN 39F029 BCS440V-3"--Induction16"1 7/8"22"€6,980.57
BESSEY BC440V Bearing Heater 20 Amps | AD9KEF 4TDJ8 BC440V----Induction16"--€4,941.44
BESSEY SC 2 Bearing Heater Cross Bar, 2 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length | CN9KEE SC 2SC2"---2"--€283.92
BESSEY SVH 3-1/8 Bearing Heater Cross Bar, 3 1/8 Inch Sq Cross-Section, SVH, 14 Inch Overall Length | CN9KEF SVH 3-1/8SVH Series3 1/8"---20"--€1,492.55
BESSEY SC 3/4 Bearing Heater Cross Bar, 3/4 Inch Sq Cross-Section, SC, 9 1/4 Inch Overall Length | CN9KEG SC 3/4SC3/4"---3/4"--€256.28
BESSEY GCS-NCB Cone Bearing Heater, Cone, Non-Portable, Gcs, 120V Volt, 15 A Current | CN9KEH GCS-NCBGCS-120V250°FCone9 1/2"3/8"8 11/16"€924.85
BESSEY SBH301 Induction Bearing Heater, Cross Bar, Portable, 120V Volt, 13 A Current | CN9KEJ SBH301SBH1/4", 9/16", 1 9/16", 2"120V464°F-10 3/4"0.438"8.938"€5,884.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY SBH303 Induction Bearing Heater, Cross Bar, Portable, 230V Volt, 16 A Current
€9,612.05 /unit