Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY DUO45-8 Bar Clamp/spreader 18 Inch 3-21 In | AF2QXC 6XE61

BESSEY DUO45-8 Bar Clamp/spreader 18 Inch 3-21 In

Item: AF2QXC Model: DUO45-8Cross Ref: 6XE61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp/Spreader
Bar MaterialHeat Treated Steel
Capacity18"
FunctionClamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
Handle MaterialHigh Impact Plastic Resin
Throat Depth3 1/4"
TypeOne Handed
Clamping Force260 lbs.
Jaw MaterialPolyamide
Jaw Pad Height1 7/16"
Jaw Pad StyleGrooved
Jaw Pad Width1 3/16"
Max Jaw Opening18"
Spreading Capacity - Maximum21"
Spreading Capacity - Minimum2 3/4"
Tool Operation TypeOne Handed

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)4.06
Ship length (cm)65.02
Ship width (cm)16.51
HS code8205700090
Country of OriginCN

Product Details:

    • Characteristics: 1 Hand Pump Action, Removable/Reversible Pressure Pads

Product Variants

ProductModelThroat DepthCapacityHandle FinishPrice
BESSEY EZS15-8 Clamp/spreader 6 Inch Capacity 6.5-13.5 Range | AA8MET 19C743 EZS15-83 1/2"6"-€33.40
BESSEY EZS30-8 Clamp/spreader 12 Inch Capacity 6.5-19.5 Range | AA8MEU 19C744 EZS30-83 1/2"12"-€32.95
BESSEY EZS45-8 Clamp/spreader 18 Inch Capacity 6.5-25.5 Range | AA8MEV 19C745 EZS45-83 1/2"18"-€40.33
BESSEY EZS60-8 Clamp/spreader 24 Inch Capacity 6.5-31.5 Range | AA8MEW 19C746 EZS60-83 1/2"24"-€41.62
BESSEY EZS90-8 Clamp/spreader 36 Inch Capacity 6.5-43.5 Range | AA8MEX 19C747 EZS90-83 1/2"36"-€51.46
BESSEY CL-24 Bar Clamp/spreader Claw 4 -26 Inch 1775 Lb | AD3TVE 40P182 CL-244"24"Electro Galvanized€239.70
BESSEY DUO16-8 Bar Clamp/spreader 6 Inch 3-9 1/4 In | AF2QXA 6XE59 DUO16-83 1/4"6"-€37.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY DUO45-8 Bar Clamp/spreader 18 Inch 3-21 In
€53.18 /unit