Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BESSEY EZS90-8 Clamp/spreader 36 Inch Capacity 6.5-43.5 Range | AA8MEX 19C747

BESSEY EZS90-8 Clamp/spreader 36 Inch Capacity 6.5-43.5 Range

Item: AA8MEX Model: EZS90-8Cross Ref: 19C747
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp/Spreader
Bar MaterialPlastic
Capacity36"
FunctionClamps Or Spreads Front, Side, And Behind The Rail
Throat Depth3 1/2"
TypeOne Handed
Handle MaterialPlastic
Jaw MaterialPolyamide
Jaw Pad Height1 7/8"
Jaw Pad Width1 1/2"
Max Jaw Opening36"
Spreading Capacity - Minimum6 1/2"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)5.08
Ship length (cm)114.3
Ship width (cm)22.86
HS code8205700090
Country of OriginTW

Product Details:

    • Characteristics: Single Handed Clamping And Spreading, Up To 445 lb. Clamping Force

Product Variants

ProductModelThroat DepthCapacityHandle FinishPrice
BESSEY EZS15-8 Clamp/spreader 6 Inch Capacity 6.5-13.5 Range | AA8MET 19C743 EZS15-83 1/2"6"-€33.40
BESSEY EZS30-8 Clamp/spreader 12 Inch Capacity 6.5-19.5 Range | AA8MEU 19C744 EZS30-83 1/2"12"-€32.95
BESSEY EZS45-8 Clamp/spreader 18 Inch Capacity 6.5-25.5 Range | AA8MEV 19C745 EZS45-83 1/2"18"-€40.33
BESSEY EZS60-8 Clamp/spreader 24 Inch Capacity 6.5-31.5 Range | AA8MEW 19C746 EZS60-83 1/2"24"-€41.62
BESSEY CL-24 Bar Clamp/spreader Claw 4 -26 Inch 1775 Lb | AD3TVE 40P182 CL-244"24"Electro Galvanized€239.70
BESSEY DUO16-8 Bar Clamp/spreader 6 Inch 3-9 1/4 In | AF2QXA 6XE59 DUO16-83 1/4"6"-€37.59
BESSEY DUO30-8 Bar Clamp/spreader 12 Inch 3-15 In | AF2QXB 6XE60 DUO30-83 1/4"12"-€41.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY EZS90-8 Clamp/spreader 36 Inch Capacity 6.5-43.5 Range
€60.69 /unit