Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY DHBC-12 Bar Clamp Clutch Double Head 12 Inch 3-1/2 Deep | AA8MEL 19C737

BESSEY DHBC-12 Bar Clamp Clutch Double Head 12 Inch 3-1/2 Deep

Item: AA8MEL Model: DHBC-12Cross Ref: 19C737
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClutch Style Bar Clamp
Bar Size1.188"
Bar Thickness55/64" , 7/8"
Bar Width1/4" , 15/64"
Clamp Face (in.)1 1/4" x 1 5/8"
Clamping Capacity112"
Handle Length4 1/8"
Handle MaterialWood
IncludesRemovable Plastic Jaw Caps
Jaw Pad Width1"
Load Capacity400 lbs.
Max. Jaw Opening12"
Nominal Clamping Pressure400 psi
Nominal Rail Size55/64" x 15/64"
Opening12"
Pad TypeNon Marring, Swivel On Anvil Surface
Screw Size11/25"
Sliding MechanismClutch
Spindle Dia.11/25"
Spindle Diameter11/2"
Swivel Pad1 , 1"
Swivel TypeReplaceable
Throat Depth3 1/2"
TypeDouble Head
Duty RatingLight Duty
Jaw Opening - Maximum12"
Jaw Pad TypeNon Marring
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)12.19
Ship length (cm)34.8
Ship width (cm)5.33
HS code8205700090
Country of OriginCN

Product Variants

ProductModelMax. Jaw OpeningOpeningBar ThicknessSwivel PadBar WidthThroat DepthTypeSwivel TypePrice
BESSEY DHBC-24 Bar Clamp Clutch Double Head 24 Inch 3-1/2 Deep | AA8MEM 19C738 DHBC-2424"24"55/64"115/64"3 1/2"Double HeadReplaceable€25.49
BESSEY DHBC-36 Bar Clamp Clutch Double Head 36 Inch 3-1/2 Deep | AA8MEN 19C739 DHBC-3636"36"55/64"115/64"3 1/2"Double HeadReplaceable€27.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY DHBC-12 Bar Clamp Clutch Double Head 12 Inch 3-1/2 Deep
€25.60 /unit