BERNER KSA2078AQ-G High Velocity Air Curtain 81 Inch Width | AE9FRH 6JGL2

BERNER KSA2078AQ-G High Velocity Air Curtain 81 Inch Width

Item: AE9FRH Model: KSA2078AQ-GCross Ref: 6JGL2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,648.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Velocity Air Curtain
Air Velocity4000 FPM
Air Volume3095 CFM
Dba @ 10 Ft.63 dBA
Depth18"
Height15"
Housing ColorGray
Housing FinishPowder Coat
Housing MaterialSteel
Max. Amps2A
Max. Door Width6.5 ft.
Max. Mounting Height10 ft.
Max. Rpm1680 RPM
Motor Enclosure DesignOpen Dripproof
Motor TypePermanent Split Capacitor
Number Of Motors2
Number Of Speeds1
Phase3
RequiresHard Wiring
Voltage600V
Width81"
Control TypeActivation Switch
Drive TypeDirect Drive
Electrical ConnectionHardwired
FinishPowder Coated
For Opening Width6.5 ft.
For Outdoor UseYes
Frequency60 Hz
Full Load Current2A
Grille MaterialAluminum
Heated/not HeatedNot Heated
Hepa Air CleaningNo
IncludesActivation Switch, Factory Mounted Control Panel
Max. Air Velocity5166 FPM
Max. Air Volume3095 CFM
Max. Mounting Height - Environmental12 ft.
Max. Mounting Height - Insects10 ft.
Maximum Speed1680 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower Per Motor1/2 hp
Nameplate Voltage600V AC
Nozzle Width78"
Overall Depth18"
Overall Height15"
Overall Width81"
Panel/switch IncludedIncludes Control Panel & Door Switch
Power Consumption1.03 kW
Profile TypeStandard Profile
Sanitation CertifiedNo
SeriesIDC12 Series
Sound Level @ 10 Ft66 dBA
StandardsAMCA CERTIFIED, UL LISTED
Ultraviolet Air CleaningNo
WashdownNo

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)71.12
Ship length (cm)223.52
Ship width (cm)63.5
HS code8414596090
Country of OriginUS

Product Variants

ProductModelHousing MaterialPhaseDba @ 10 Ft.VoltageMax. AmpsMotor HpFull Load AmpsNozzle WidthPrice
BERNER IDC12-2072AA-G High Velocity Air Curtain 3024 Cfm | AE9FPN 6JGG1 IDC12-2072AA-GAluminum166 dBA-13A1/2 hp19.5A72"€2,706.92
RFQ
BERNER IDC12-2084AA-G High Velocity Air Curtain 87 Inch Width | AE9FPQ 6JGG3 IDC12-2084AA-GSteel163 dBA-13A---€2,781.41
BERNER IDC12-2096AA-G High Velocity Air Curtain 3188 Cfm | AE9FPR 6JGG4 IDC12-2096AA-GAluminum166 dBA-13A1/2 hp13A99"€2,857.95
BERNER IDC12-3096AA-G High Velocity Air Curtain 4332 Cfm | AE9FPT 6JGG5 IDC12-3096AA-GAluminum166 dBA-19.5A1/2 hp19.5A99"€3,585.11
BERNER IDC12-3108AA-G High Velocity Air Curtain 4536 Cfm | AE9FPU 6JGG6 IDC12-3108AA-GAluminum166 dBA-19.5A1/2 hp19.5A108"€3,669.91
BERNER IDC12-3120AA-G High Velocity Air Curtain 4678 Cfm | AE9FPV 6JGG7 IDC12-3120AA-GAluminum166 dBA-19.5A1/2 hp19.5A117"€3,749.56
BERNER IDC12-3144AA-G High Velocity Air Curtain 15 Inch Height | AE9FPX 6JGG9 IDC12-3144AA-GAluminum166 dBA-19.5A1/2 hp19.5A144"€4,059.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER KSA2078AQ-G High Velocity Air Curtain 81 Inch Width
€3,648.36 /unit