BERNER IDC12-2096AXY-G High Velocity Air Curtain 3188 Cfm | AE9FQZ 6JGK4

BERNER IDC12-2096AXY-G High Velocity Air Curtain 3188 Cfm

Item: AE9FQZ Model: IDC12-2096AXY-GCross Ref: 6JGK4
In Stock

Get it by Thursday, Jun 12

€3,528.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Velocity Air Curtain
Air Velocity4000 FPM
Air Volume3188 CFM
Dba @ 10 Ft.63 dBA
Depth18"
Housing ColorGray
Housing FinishPowder Coat
Housing MaterialSteel
Max. Amps7A
Max. Door Width8 ft.
Max. Mounting Height10 ft.
Max. Rpm1680 RPM
Motor Enclosure DesignOpen Dripproof
Motor TypePermanent Split Capacitor
Number Of Motors2
Number Of Speeds1
Phase3
RequiresHard Wiring
Voltage208/230V
Width102"
Control TypeActivation Switch
Drive TypeDirect Drive
Electrical ConnectionHardwired
FinishPowder Coated
For Opening Width8 ft.
For Outdoor UseYes
Frequency60 Hz
Full Load Current7A
Grille MaterialAluminum
Heated/not HeatedNot Heated
Hepa Air CleaningNo
IncludesActivation Switch, Factory Mounted Control Panel
Max. Air Velocity5292 FPM
Max. Air Volume3188 CFM
Max. Mounting Height - Environmental12 ft.
Max. Mounting Height - Insects10 ft.
Maximum Speed1680 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower Per Motor1/2 hp
Nameplate Voltage208/240V AC
Nozzle Width99"
Overall Depth18"
Overall Height15"
Overall Width102"
Panel/switch IncludedIncludes Control Panel & Door Switch
Power Consumption1.06 kW
Profile TypeStandard Profile
Sanitation CertifiedNo
SeriesIDC12 Series
Sound Level @ 10 Ft66 dBA
StandardsAMCA CERTIFIED, UL LISTED
Ultraviolet Air CleaningNo
WashdownNo

Shipping Info:

Ship weight (kg) 116.1
Ship height (cm)71.12
Ship length (cm)2.54
Ship width (cm)63.5
HS code8414596090
Country of OriginUS

Product Variants

ProductModelHousing MaterialPhaseDba @ 10 Ft.VoltageMax. AmpsMotor HpFull Load AmpsNozzle WidthPrice
BERNER IDC12-2072AA-G High Velocity Air Curtain 3024 Cfm | AE9FPN 6JGG1 IDC12-2072AA-GAluminum166 dBA-13A1/2 hp19.5A72"€2,706.92
RFQ
BERNER IDC12-2084AA-G High Velocity Air Curtain 87 Inch Width | AE9FPQ 6JGG3 IDC12-2084AA-GSteel163 dBA-13A---€2,781.41
BERNER IDC12-2096AA-G High Velocity Air Curtain 3188 Cfm | AE9FPR 6JGG4 IDC12-2096AA-GAluminum166 dBA-13A1/2 hp13A99"€2,857.95
BERNER IDC12-3096AA-G High Velocity Air Curtain 4332 Cfm | AE9FPT 6JGG5 IDC12-3096AA-GAluminum166 dBA-19.5A1/2 hp19.5A99"€3,585.11
BERNER IDC12-3108AA-G High Velocity Air Curtain 4536 Cfm | AE9FPU 6JGG6 IDC12-3108AA-GAluminum166 dBA-19.5A1/2 hp19.5A108"€3,669.91
BERNER IDC12-3120AA-G High Velocity Air Curtain 4678 Cfm | AE9FPV 6JGG7 IDC12-3120AA-GAluminum166 dBA-19.5A1/2 hp19.5A117"€3,749.56
BERNER IDC12-3144AA-G High Velocity Air Curtain 15 Inch Height | AE9FPX 6JGG9 IDC12-3144AA-GAluminum166 dBA-19.5A1/2 hp19.5A144"€4,059.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERNER IDC12-2096AXY-G High Velocity Air Curtain 3188 Cfm
€3,528.88 /unit