Flat Shipping

Flat Shipping at €24.99 + VAT

BERKSHIRE CHNBK.0811SR.20 Spiral Notebook 8-1/2 x 11 | AD6MUV 46D110

BERKSHIRE CORPORATION CHNBK.0811SR.20 Spiral Notebook 8-1/2 x 11

Item: AD6MUV Model: CHNBK.0811SR.20Cross Ref: 46D110
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Notebook
ColorWhite
MaterialCellulose
AutoclavableNo
BindingSpiral
Cover ColorWhite
Cover MaterialCellulose, Polypropylene
Features2 Sided Pages
Paper ColorWhite
Paper Weight24 lbs.
Product TypeSpiral Notebook
Recycled Content0%
RuleCollege
Sheet Length8 1/2"
Sheet Width11"
StandardsISO RATED
Total Number Of Sheets50

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.7
Ship length (cm)33.02
Ship width (cm)25.4
HS code5208292000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BERKSHIRE CORPORATION CHNBK.0811SR.20 Spiral Notebook 8-1/2 x 11
€32.12 /unit