BENCHMARK SCIENTIFIC Z366-K Refrigerated Centrifuge, 115V | CD7LMK

BENCHMARK SCIENTIFIC Z366-K Refrigerated Centrifuge, 115V

Item: CD7LMK Model: Z366-K
In Stock

Get it by Thursday, Jun 12

€10,842.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge

Shipping Info:

Ship weight (kg) 86.31
Country of OriginUS

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC Z366 Centrifuge, 115V | CD7LMH Z366Z366-
RFQ
BENCHMARK SCIENTIFIC Z366-E Centrifuge, 230V | CD7LMJ Z366-EZ366-E-
RFQ
BENCHMARK SCIENTIFIC Z366-K-E Refrigerated Centrifuge, 230V | CD7LML Z366-K-EZ366-K-E-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC Z366-K Refrigerated Centrifuge, 115V
€10,842.57 /unit