BENCHMARK SCIENTIFIC W3100A-210 Analytical Balance, 210g Capacity, 0.0001g Readability, 115V | CJ4KLK

BENCHMARK SCIENTIFIC W3100A-210 Analytical Balance, 210g Capacity, 0.0001g Readability, 115V

Item: CJ4KLK Model: W3100A-210
In Stock

Get it by Tuesday, Jun 17

€2,545.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance
Product Datasheetbenchmark-scientific-w3100a-210.pdf

Shipping Info:

Ship weight (kg) 35.064
Ship height (cm)63.5
Ship length (cm)78.74
Ship width (cm)53.34
HS code8423810040
Country of OriginUS

Documentation:

Product Variants

ProductModelVoltagePrice
BENCHMARK SCIENTIFIC W3100-210-E Analytical Balance, 210g, Readability 0.0001g, 230V | CD7LJK W3100-210-E-€2,038.69
BENCHMARK SCIENTIFIC W3100A-120-E Analytical Balance, Internal Calibration, 120g, Readability 0.0001g, 230V | CD7LJL W3100A-120-E-€1,872.88
BENCHMARK SCIENTIFIC W3100A-210-E Analytical Balance, Internal Calibration, 210g, Readability 0.0001g, 230V | CD7LJM W3100A-210-E-€2,160.63
BENCHMARK SCIENTIFIC W3100-120-E Analytical Balance, 120 x 0.0001g, 230V | CH6FRN W3100-120-E230V€1,755.80
BENCHMARK SCIENTIFIC W3100-120 Analytical Balance, 120g Capacity, 0.0001g Readability, 115V | CJ4KLG W3100-120-€1,755.80
BENCHMARK SCIENTIFIC W3100A-120 Analytical Balance, 120g Capacity, 0.0001g Readability, 115V | CJ4KLH W3100A-120-€1,863.16
BENCHMARK SCIENTIFIC W3100-210 Analytical Balance, 210g Capacity, 0.0001g Readability, 115V | CJ4KLJ W3100-210-€2,038.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC W3100A-210 Analytical Balance, 210g Capacity, 0.0001g Readability, 115V
€2,545.94 /unit