BENCHMARK SCIENTIFIC MR9600-663 Filter, Microplate Reader, 663nm Size | CH6FVL

BENCHMARK SCIENTIFIC MR9600-663 Filter, Microplate Reader, 663nm Size

Item: CH6FVL Model: MR9600-663
In Stock

Get it by Tuesday, Jun 17

€224.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Size663 mm

Shipping Info:

Ship weight (kg) 1.102
Ship height (cm)11.99
Ship length (cm)11.99
Ship width (cm)11.99
HS code7014003000
Country of OriginUS

Product Variants

ProductModelSizePrice
BENCHMARK SCIENTIFIC MR9600-340 Filter, 340nm Size | CD7LBQ MR9600-340-€211.32
BENCHMARK SCIENTIFIC MR9600-380 Filter, 380nm Size | CD7LBR MR9600-380-€211.32
BENCHMARK SCIENTIFIC MR9600-405 Filter, 405nm Size | CD7LBT MR9600-405-€158.86
BENCHMARK SCIENTIFIC MR9600-415 Filter, 415nm Size | CD7LBU MR9600-415-€158.86
BENCHMARK SCIENTIFIC MR9600-420 Filter, 420nm Size | CD7LBV MR9600-420-€158.86
BENCHMARK SCIENTIFIC MR9600-450 Filter, 450nm Size | CD7LBW MR9600-450-€158.86
BENCHMARK SCIENTIFIC MR9600-470 Filter, 470nm Size | CD7LBX MR9600-470-€158.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC MR9600-663 Filter, Microplate Reader, 663nm Size
€224.63 /unit