BENCHMARK SCIENTIFIC H5100-HCT Vortex Mixer, 100 To 240V, With US Cord | CJ4KFY

BENCHMARK SCIENTIFIC H5100-HCT Vortex Mixer, 100 To 240V, With US Cord

Item: CJ4KFY Model: H5100-HCT
In Stock

Get it by Tuesday, Jun 17

€4,333.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVortex Mixer
Additional FeaturesQuick Button, Pause, Import/Export Data And Programs, Automatic Block Recognition
Ambient Temp. Range-20°C to +105°C
Dimensions6.3" x 12.6" x 8.7"
Display4.3" Color Touch Screen with Graphical Interface
Electrical110-240V, 50-60 Hz
Orbit3 mm
Program Memory50 Programs
Programming FeaturesAdjustable Ramp Rate, Mix Mode, Mix Start, Power Failure Restart And Heated Lid Temp
Speed Range200-3000 RPM
Steps/program5 Steps/Program
Temp. Uniformity-0.5°C to +0.5°C
Timer1 sec. to 99 hrs.59 min. 59 sec./Continuous

Shipping Info:

Ship weight (kg) 26.889
Ship height (cm)32.99
Ship length (cm)48.01
Ship width (cm)38
HS code8419899585
Country of OriginUS

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC H5100-HCT-E Vortex Mixer, 100 To 240V, With Euro Plug | CJ4KFZ H5100-HCT-EH5100-HCT-E€4,004.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H5100-HCT Vortex Mixer, 100 To 240V, With US Cord
€4,333.16 /unit