BENCHMARK SCIENTIFIC H5000-MP Block, For Micro Plate | AA6QPU

BENCHMARK SCIENTIFIC H5000-MP Block, For Micro Plate

Item: AA6QPU Model: H5000-MPCross Ref: 14N146
In Stock

Get it by Tuesday, Jun 17

€477.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Depth4 3/4"
Height1 1/4"
MaterialVarious
Width5 1/4"
Compatible With Manufacturer Model NumberH5000-H, H5000-HC
Hold CapacityMicroplate
Overall Length5 3/8"
Overall Width4 5/8"
Product TypeMixer Accessories

Shipping Info:

Ship weight (kg) 2.204
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)17.78
HS code8419899585
Country of OriginCN

Product Variants

ProductModelMaterialDepthSizePrice
BENCHMARK SCIENTIFIC H5000-02 Block, 96 x 0.2ml | AA6QPK H5000-02Various4 3/4"-€341.52
BENCHMARK SCIENTIFIC H5000-05 Block, 54 x 0.5ml | AA6QPL H5000-05Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-CMB Block Combination, 15 x 0.5/20 x 1.5ml | AA6QPM H5000-CMBVarious4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-15 Block, 35 x 1.5ml | AA6QPN H5000-15Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-20 Block, 35 x 2ml | AA6QPP H5000-20Various4 3/4"-€287.43
BENCHMARK SCIENTIFIC H5000-12 Block, 24 x 12mm | AA6QPQ H5000-12Various4 3/4"-€404.90
BENCHMARK SCIENTIFIC H5000-150 Block, 12 x 15ml | AA6QPR H5000-150Various4 3/4"-€404.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H5000-MP Block, For Micro Plate
€477.11 /unit