Flat Shipping

Flat Shipping at €24.99 + VAT

BENCHMARK SCIENTIFIC H4000-HS Magnetic Stirring Hot Plate, 7.5 x 7.5 Inch Size | AF4AQQ

BENCHMARK SCIENTIFIC H4000-HS Magnetic Stirring Hot Plate, 7.5 x 7.5 Inch Size

Item: AF4AQQ Model: H4000-HSCross Ref: 8NCF7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€529.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHotplate Magnetic Stirrer
Amps5A
Auto ShutoffNo
IncludesInstruction Manual
Overall Height4 1/2"
Overall Length9"
Overall Width8"
Plate MaterialCeramic
Plate ShapeSquare
Rpm60-1500 RPM
Timer IncludedNo
Variable SpeedYes
Voltage115-230V
Wattage500 W
Current5A
Dimensions8" x 10" x 4.5"
Electrical120V, 60 Hz, 230V, 50 Hz, 500 W
Hot Surface WarningYes
Load Capacity4.082 Kg, 9 lbs.
Max. Stirring Capacity3.5L
Number Of Positions1
Operating Temp. Range4°C to 65°C
Operating Temperature - Maximum380°C
Operating Temperature - Minimum80°C
Plate Length7 1/2", 7.1"
Plate Size (l X W)7 1/8" x 7 1/8"
Plate Width7 1/2", 7.1"
Platform Dimensions7.1" x 7.1"
Speed SettingVariable
Stirring Speed Range60-1500 RPM
Temp. Range80°C to 380°C
Temperature Range80°C to 380°C

Shipping Info:

Ship weight (kg) 7.998
Ship height (cm)22.86
Ship length (cm)38.1
Ship width (cm)33.02
HS code8419899585
Country of OriginCN

Product Variants

ProductModelPlate ShapeVoltagePlate WidthOverall LengthPlate LengthOverall HeightOverall WidthWattagePrice
BENCHMARK SCIENTIFIC H4000-S Magnetic Stirrer, 7.5 x 7.5 Inch Size | AF4URW H4000-SSquare115-230V AC7 1/2"5 3/4"7 1/2"---€267.93
BENCHMARK SCIENTIFIC H3770-HS-E Digital Hotplate And Magnetic Stirrer, 230V | CD7LAW H3770-HS-E--------€399.91
BENCHMARK SCIENTIFIC H3770-SE Magnetic Stirrer, 230V | CD7LAY H3770-SE--------€263.19
BENCHMARK SCIENTIFIC H4000-HS-E Hotplate Magnetic Stirrer, 17.8 x 17.8cm Size, 230V | CD7LBB H4000-HS-E--------€405.03
BENCHMARK SCIENTIFIC H4000-S-E Magnetic Stirrer, 17.8 x 17.8cm Size, 230V | CD7LBD H4000-S-E--------€267.93
BENCHMARK SCIENTIFIC S1005-E Magnetic Stirrer, 240V | CD7LHA S1005-ESquare-5"4.7"5"---€93.18
BENCHMARK SCIENTIFIC H3710-HS-E Digital Hotplate Magnetic Stirrer, Plate, 10 x 10 Inch Size, 230V | CH6FPB H3710-HS-E-230V------€637.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H4000-HS Magnetic Stirring Hot Plate, 7.5 x 7.5 Inch Size
€529.37 /unit