BENCHMARK SCIENTIFIC H3551-180P  | CW2REY

BENCHMARK SCIENTIFIC H3551-180P CO2 Incubator, 115 V, 180 L

Item: CW2REY Model: H3551-180P
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCO2 Incubator
Ambient Temp. Range5°C to 60°C
Chamber Dimensions18.7" x 20.8" x 28"
Chamber Dimensions (45l)13.2" x 14.2" x 15.4"
Chamber MaterialStainless Steel
Chamber Volume45L, 180L
Co2 Accuracy-0.1% to +0.1%
Co2 Increment0.1%
Co2 Range0% to 20%
Co2 SensorDual Beam IR
Electrical120/230V, 50-60 Hz (350 W)
Exterior Dimensions16.5" x 18.3" x 21.8"
Temp. Accuracy0.1°C
Temp. Increments0.1°C
Temp. Uniformity-0.4°C to +0.4°C

Shipping Info:

Ship weight (kg) 172
Ship height (cm)94.49
Ship length (cm)66.55
Ship width (cm)55.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H3551-180P CO2 Incubator, 115 V, 180 L