BENCHMARK SCIENTIFIC C5000-8 Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 115V | CJ4KKH

BENCHMARK SCIENTIFIC C5000-8 Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 115V

Item: CJ4KKH Model: C5000-8
In Stock

Get it by Tuesday, Jun 17

€529.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge
Capacity8 x 15 mL
Dimensions12" x 16" x 10.5"
Electrical115V/230V, 50-60 Hz, 100 W
Speed3400 RPM
TimerUp to 99 min.

Shipping Info:

Ship weight (kg) 24.244
Ship height (cm)38
Ship length (cm)48.01
Ship width (cm)43
HS code8421190000
Country of OriginUS

Product Variants

ProductModelCapacityVoltagePrice
BENCHMARK SCIENTIFIC C5000-6H-E Clinical Centrifuge, With 6 x 10ml Swing Out Rotor, 230V | CH6FQR C5000-6H-E10 mL230V€462.11
BENCHMARK SCIENTIFIC C3303-6HP-E Clinical Centrifuge, With 6 x 15ml Swing Out Rotor, 230V | CH6FQU C3303-6HP-E15 mL230V€1,346.26
BENCHMARK SCIENTIFIC C5000-8-E Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 230V | CH6FQW C5000-8-E15 mL230V€453.84
BENCHMARK SCIENTIFIC Z207-A-E Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 230V | CH6FQX Z207-A-E15 mL230V€2,124.83
BENCHMARK SCIENTIFIC C5000-6H Clinical Centrifuge, With 6 x 10ml Swing Out Rotor, 115V  | CJ4KKE C5000-6H--€462.11
BENCHMARK SCIENTIFIC C3303-6HP Clinical Centrifuge, With 6 x 15ml Swing Out Rotor, 115V | CJ4KKG C3303-6HP--€1,346.26
BENCHMARK SCIENTIFIC Z207-A Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 115V | CJ4KKL Z207-A--€2,124.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC C5000-8 Clinical Centrifuge, With 8 x 15ml Fixed Angle Rotor, 115V
€529.48 /unit