BENCHMARK SCIENTIFIC B4000-16-E Research Autoclave, 16 Litre, 230V | CE7MFK

BENCHMARK SCIENTIFIC B4000-16-E Research Autoclave, 16 Litre, 230V

Item: CE7MFK Model: B4000-16-E
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemAutoclave

Shipping Info:

Ship weight (kg) 18.18
Ship height (cm)162.56
Ship length (cm)2.54
Ship width (cm)205.74
Country of OriginUS

Product Details:

Benchmark Scientific B4000-16-E research autoclave is used for the sterilisation of water and lab equipment.

Features:

  • Benchmark Scientific B4000-16-E research autoclave has large chambers to accommodate a variety of media, liquids, instruments, plasticware and glassware.
  • It is equipped with an electrical and mechanical safety interlock that prevents the door from opening until the pressure reaches zero PSI.
  • This research autoclave can use an optional thermal mini-printer to provide records of sterilisation parameters.

Standards and Approvals:

  • CE

Frequently Asked Questions:

Q. Are chambers of Benchmark Scientific B4000-16-E research autoclave corrosion-resistant?

A. This research autoclave features chambers made of stainless steel to resist corrosion on exposed surfaces.

Q. What is the significance of the water tank in this research autoclave?

A. This research autoclave comes with an in-built water tank to eliminate the need for an external water supply.

Q. What are the 3 stages of autoclave sterilisation?

A. Autoclave sterilisation cycles are divided into conditioning, exposure and drying phases.

Product Variants

ProductModelChamber VolumeChamber DepthDepthHeightPowerCapacityOverall DepthOverall WidthPrice
BENCHMARK SCIENTIFIC B4000-28-220 Research Autoclave, 28 Litre, 230V | CE7MFL B4000-28-22028L16 2/5"25"22"2300 W---€10,522.29
BENCHMARK SCIENTIFIC B4000-18-E Research Autoclave, 18 Liter, 230V | CH9AUC B4000-18-E18L13.77"17 1/2"15.7"1600 W---€5,713.72
BENCHMARK SCIENTIFIC B4000-18 Research Autoclave, 18L, 115V | CJ4KJK B4000-18--------€5,713.72
BENCHMARK SCIENTIFIC B4000-28-120 Research Autoclave, 28L, 120V  | CJ4KJL B4000-28-120-----28L44 1/2"56"€10,522.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B4000-16-E Research Autoclave, 16 Litre, 230V