BENCHMARK SCIENTIFIC B3D1008-E 3D Rocker, Fixed Speed, Flat Mat, Small, 10 x 7.5 Inch Size Platform, 230V | CH6FNF

BENCHMARK SCIENTIFIC B3D1008-E 3D Rocker, Fixed Speed, Flat Mat, Small, 10 x 7.5 Inch Size Platform, 230V

Item: CH6FNF Model: B3D1008-E
In Stock

Get it by Tuesday, Jun 17

€463.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item3D Rocker
Size10" x 7.5"
Voltage230V

Shipping Info:

Ship weight (kg) 2.999
Ship height (cm)33.02
Ship length (cm)38.1
Ship width (cm)33.02
HS code8479820040
Country of OriginUS

Product Variants

ProductModelOverall WidthSizeOverall LengthPrice
BENCHMARK SCIENTIFIC B3D1008 3D Rocker, 10 x 7.5 Inch Platform, Flat Mat | AE6FHQ B3D10087 1/2"-10"€364.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B3D1008-E 3D Rocker, Fixed Speed, Flat Mat, Small, 10 x 7.5 Inch Size Platform, 230V
€463.88 /unit