BENCHMARK SCIENTIFIC B1201 Micro Bead Sterlizer, With Glass Beads, 115V | CJ4KJR

BENCHMARK SCIENTIFIC B1201 Micro Bead Sterlizer, With Glass Beads, 115V

Item: CJ4KJR Model: B1201Cross Ref: 422V28
In Stock

Get it by Tuesday, Jun 17

€645.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterilizer
Capacity150g
Chamber Height6 7/64"
Chamber Length5 1/2"
Chamber Width5 1/2"
First Aid Kit Mounting TypeNo Mounting
LanguageEnglish
Legend StyleText
MaterialMicrobeads
Overall Depth5 11/16"
Overall Height6 1/8"
Temp. Accuracy-1°C to +1°C
Amps1A
Bead Capacity B1201/b1202150g, 300g
Chamber Dia.40 mm
Chamber Diameter1 5/8"
Chamber Height B1201/b120280 mm, 140 mm
Current1A
Cycle Time25 min.
Dimensions (cm) B1201/b120214.5cm x 15.5cm x 15.5cm, 14.5cm x 15.5cm x 21.5cm
Dimensions (in) B1201/b12025.5" x 5.7" x 6.1", 5.5" x 5.7" x 8.5"
Electrical115/230V
Maximum Temperature300°C
Power B1201/b120150-60 Hz, 120/250 W
Preheat TimeApprox. 25 min. (to 300°C)
Temp. Range100°C to 300°C
Temperature Accuracy+/-1°C
Temperature Resolution1°C
Wattage0.1 kW, 120 W
Working Temperature - Maximum300°C
Working Temperature - Minimum100°C
Working Temperature Range100°C to 300°C

Shipping Info:

Ship weight (kg) 4.399
Ship height (cm)30.48
Ship length (cm)35.56
Ship width (cm)30.48
HS code8419200020
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthPrice
BENCHMARK SCIENTIFIC B1201-E Micro Bead Sterilizer, 150g Bead Capacity, 230V | CE7MEF B1201-ESteel6 1/8"5 1/2"€499.96
BENCHMARK SCIENTIFIC B1202-E Micro Bead Sterilizer, Tall, 300g Bead Capacity | CE7MEG B1202-ESteel8 1/2"5 1/2"€601.99
BENCHMARK SCIENTIFIC B1202 Micro Bead Sterlizer, Tall, With Glass Beads | CJ4KJT B1202Microbeads8 1/2"-€601.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1201 Micro Bead Sterlizer, With Glass Beads, 115V
€645.85 /unit