BENCHMARK SCIENTIFIC B1000-RA Microsterilizer Heating Element, Stainless Steel/Ceramic | CJ2UVA

BENCHMARK SCIENTIFIC B1000-RA Heating Element Assembly, 115V

Item: CJ2UVA Model: B1000-RACross Ref: 198T10
In Stock

Get it by Wednesday, Jun 11

€185.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Element
Compatible With Manufacturer Model NumberB1000
Overall Depth6"
Overall Width1"
Product TypeMicrosterilizer Heating Element

Shipping Info:

Ship weight (kg) 1
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)12.7
HS code8419200020
Country of OriginCN

Product Variants

ProductModelVoltagePrice
BENCHMARK SCIENTIFIC B1000-RA-E Heating Element, 230V | CE7MEB B1000-RA-E-€158.52
BENCHMARK SCIENTIFIC B1001-RA-E Heating Element, 230V | CH6FPW B1001-RA-E230V€166.30
BENCHMARK SCIENTIFIC B1001-XL-RA-E Heating Element, 230V | CH6FPX B1001-XL-RA-E230V€220.97
BENCHMARK SCIENTIFIC B1001-RA Heating Element Assembly, 115V | CJ4KJP B1001-RA-€166.30
BENCHMARK SCIENTIFIC B1001-XL-RA Heating Element Assembly, 115V | CJ4KJQ B1001-XL-RA-€220.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1000-RA Heating Element Assembly, 115V
€185.66 /unit