Flat Shipping

Flat Shipping at €24.99 + VAT

BELL 5152-0 Cover Weatherproof | AC9VAE 3KH42

BELL ELECTRICAL SUPPLY 5152-0 Cover Weatherproof

Item: AC9VAE Model: 5152-0Cross Ref: 3KH42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ColorGray
Cover MaterialDie Cast Aluminum
Depth1"
Gasket MaterialNeoprene
Height2 3/4"
MaterialDie Cast Zinc
Mounting BoxFS Or FD Weatherproof Boxes
Mounting OrientationHorizontal
Nema RatingNEMA 3R
Number Of Gangs1
TypeDevice
Width4 1/2"
Compatible With Product TypeOutdoor Receptacles
IncludesGasket, Installation Hardware
Includes LidYes
Nema Enclosure Rating3R
Overall Depth1"
Overall Height2 13/16"
Overall Width2 3/8"
Self Closing LidIncludes Self Closing Lids
StandardsNEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.79
Ship length (cm)11.43
Ship width (cm)7.37
HS code8538908080
Country of OriginIN

Product Variants

ProductModelCover MaterialNumber Of GangsMounting OrientationHeightMaterialDepthColorTypePrice
BELL 5155-0 Cover Weatherproof | AC3NVT 2V704 5155-0Die Cast Zinc1Vertical4 1/2"Die Cast Zinc7/8"GrayDevice€7.93
BELL 5180-0 Cover Weatherproof | AC3NVU 2V705 5180-0Die Cast Zinc1Horizontal2.81"Die Cast Zinc1"GrayDevice€5.31
BELL 5173-0 Cover Weatherproof | AC3NVV 2V706 5173-0Die Cast Zinc1Horizontal/Vertical2 3/4"Metallic1/8"GrayDevice€1.83
BELL 5101-0 Cover Weatherproof | AC9VAB 3KH39 5101-0Die Cast Aluminum1Horizontal3"Die Cast Zinc3/4"GrayDevice€9.99
BELL 5103-0 Cover Weatherproof | AC9VAC 3KH40 5103-0Die Cast Aluminum1Vertical4.63"Die Cast Zinc3/4"GrayDevice€8.49
BELL 5146-0 Cover Weatherproof | AC9VAD 3KH41 5146-0Die Cast Aluminum1Vertical4 1/2"Die Cast Zinc1"GrayDevice€8.71
BELL 5148-0 Cover Weatherproof | AD6RNM 4A247 5148-0Die Cast Aluminum2Vertical4 14/25"Die Cast Zinc1"GrayDevice€23.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL ELECTRICAL SUPPLY 5152-0 Cover Weatherproof
€9.48 /unit