Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER H12-094-05T Tig Welding Rod 5 Lb Box 3/32 Inch Diameter | AF9ZMU 30XP35

GRAINGER 30XP35 Tig Welding Rod 5 Lb Box 3/32 Inch Diameter

Item: AF9ZMU Model: 30XP35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTig Welding Rod
Aws ClassificationH12
Container Size5 lbs.
Container TypeBox
Length36"
MaterialTool Steel
Compatible Shielding Gas100% Argon
Elongation (as Welded)Not Specified
Elongation (minimum Required)Not Rated
For Material GradeGrade H12
For Material TypeTool Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessTIG Welding (GTAW)
Rockwell Hardness54 to 56 HRC
Rod Length36"
SeriesH-12 Series
StandardsNOT RATED
Tensile Strength (as Welded)Not Rated
Tensile Strength (minimum Required)Not Rated
Weight5 lbs.
Welding Current DesignationDCEN
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)7.62
Ship length (cm)96.52
Ship width (cm)15.24
HS code7229909000

Product Variants

ProductModelAws ClassificationMaterialContainer SizeContainer TypePrice
GRAINGER A2-094-05T Tig Welding Rod 5 Lb Box 3/32 Inch Diameter | AF9ZJD 30XN37 30XN37A2Tool Steel5 lbs.Box€278.37
GRAINGER H13-094-05T Tig Welding Rod 5 Lb Box 3/32 Inch Diameter | AF9ZNA 30XP45 30XP45H13Tool Steel5 lbs.Box€260.99
GRAINGER M2-094-05T Tig Welding Rod 5 Lb Box 3/32 Inch Diameter | AF9ZNL 30XP55 30XP55M2Tool Steel5 lbs.Box€447.61
GRAINGER S7-094-05T Tig Welding Rod 5 Lb Box 3/32 Inch Diameter | AF9ZPD 30XP75 30XP75S7Tool Steel5 lbs.Box€305.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XP35 Tig Welding Rod 5 Lb Box 3/32 Inch Diameter
€259.33 /unit