Flat Shipping

Flat Shipping at €24.99 + VAT

BELL & GOSSETT FT075C-5 Steam Trap Max Operating Psi 75 1 1/4 In | AB9EUJ 2CMC9

BELL & GOSSETT FT075C-5 Steam Trap Max Operating Psi 75 1 1/4 In

Item: AB9EUJ Model: FT075C-5Cross Ref: 2CMC9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,307.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
(f)npt Connections (in.)1 1/4"
Body Material GradeCast Iron
Downstream Pressure Range0 psi to 75 psi
Fnpt Size1 1/4"
Max. Operating Pressure75 psi
Max. Temp.406°F
Npt Inlet1 1/4"
Npt Outlet1 1/4"
Npt Port1 1/4"
Pressure Air VentSelf-Adjusts To All Operating Pressures
TypeFloat And Thermostatic
Allowable Temperature - Maximum406°F
ApplicationBlast Coils, Heat Exchangers, Process Equipment, Steam Mains, Unit Heaters
Body MaterialCast Iron
Condensate Capacity5900 lbs./hr.
ConfigurationC Pattern
Distance Between Inlet And Outlet Port3"
Float MaterialCast Iron
Includes Air VentAir Vent Included
Includes StrainerStrainer Included
Installation OrientationHorizontal
Manufacturer SeriesC
Maximum Capacity At Maximum Pressure Load5900 lbs./hr. @ 75 psi
Operating Pressure - Maximum75 psi
Port Connection GenderFemale
Port Connection Size1 1/4"
Port Connection TypeNPT
Port Types IncludedInlet, Outlet
Steam Trap TypeFloat & Thermostatic

Shipping Info:

Ship weight (kg) 8.64
Ship height (cm)13.21
Ship length (cm)22.86
Ship width (cm)22.86
HS code8481809015
Country of OriginUS

Product Variants

ProductModelMax. Operating Pressure(f)npt Connections (in.)Max. Temp.Fnpt SizeNpt InletNpt OutletDownstream Pressure RangeNpt PortPrice
BELL & GOSSETT FT030H-4 Steam Trap Max Operating Psi 30 1 In | AB9EUE 2CMC5 FT030H-430 psi1"406°F1"1"1"0 psi to 30 psi1"€531.01
BELL & GOSSETT FT075H-4 Steam Trap Max Operating Psi 75 1 In | AB9EUF 2CMC6 FT075H-475 psi1"406°F1"1"1"0 psi to 75 psi1"€645.22
BELL & GOSSETT FT125H-4 Steam Trap Max Operating Psi 125 1 In | AB9EUG 2CMC7 FT125H-4125 psi1"406°F1"1"1"0 psi to 125 psi1"€582.71
BELL & GOSSETT FT030H-5 Steam Trap Max Operating Psi 30 1 1/4 In | AB9EUH 2CMC8 FT030H-530 psi1 1/4"406°F1 1/4"1 1/4"1 1/4"0 psi to 30 psi1 1/4"€741.91
BELL & GOSSETT FT125C-5 Steam Trap Max Operating Psi 125 1 1/4in | AB9EUK 2CMD1 FT125C-5125 psi1 1/4"406°F1 1/4"1 1/4"1 1/4"0 psi to 125 psi1 1/4"€1,005.47
BELL & GOSSETT FT015C-6 Steam Trap Max Operating Psi 15 1 1/2 In | AB9EUL 2CMD2 FT015C-615 psi1 1/2"377°F1 1/2"1 1/2"1 1/2"0 psi to 15 psi1 1/2"€724.75
BELL & GOSSETT FT030C-6 Steam Trap Max Operating Psi 30 1 1/2 In | AB9EUM 2CMD3 FT030C-630 psi1 1/2"377°F1 1/2"1 1/2"1 1/2"0 psi to 30 psi1 1/2"€975.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT FT075C-5 Steam Trap Max Operating Psi 75 1 1/4 In
€1,307.39 /unit