Flat Shipping

Flat Shipping at €24.99 + VAT

BELL & GOSSETT 78 Air Vent Float Max Operating Psi 150 | AB9EVR 2CMH7

BELL & GOSSETT 78 Air Vent Float Max Operating Psi 150

Item: AB9EVR Model: 78Cross Ref: 2CMH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydronic Air Vent
Max. Pressure150 psi
Max. Temp.250°F
TypeAutomatic Float
Air Vent TypeFloat
ApplicationHigh Pressure Hot Or Cold Water Or Glycol Mains
Body MaterialBrass
Condensate Capacity3825 lbs./hr.
Float MaterialStainless Steel
For MediaWater
Inlet Connection TypeNPT
Inlet GenderMale
Inlet Pipe Size3/4"
Inlet Port LocationBottom
Installation OrientationVertical
Manufacturer SeriesHoffman Specialty
Max. Operating Pressure150 psi
Max. Operating Temp.250°F
Number Of Inlet Ports1
Number Of Outlet Ports1
Overall Length6 1/2"
Overall Width2 11/16"
Port Types IncludedInlet, Outlet
Product TypeAir Vent
Relief Port LocationTop

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)17.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code8481809050
Country of OriginUS

Product Details:

    • (M)NPT Connection (In.) (3/4")

Product Variants

ProductModelMax. PressureFnpt SizeTypePrice
BELL & GOSSETT 79 Air Vent Float Max Operating Psi 75 | AB9EVT 2CMH8 7975 psi1/2"Automatic Float€205.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BELL & GOSSETT 78 Air Vent Float Max Operating Psi 150
€309.38 /unit