BEL-ART - SCIENCEWARE 36906-0000 Scoop Polystyrene 250 Ml 100 Pk | AF3QEJ 8AV24

BEL-ART - SCIENCEWARE H36906-0000 36906-0000 Scoop Polystyrene 250 Ml 100 Pk

Item: AF3QEJ Model: H36906-0000Cross Ref: 8AV24 / 36906-0000
In Stock

Get it by Tuesday, Jun 17

€379.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterile Sampling Scoop
Bowl Size2" x 5" x 2"
Capacity250 mL
ColorWhite
Handle Length2 1/2"
MaterialPolystyrene
Overall Length7 1/2"
Overall Width2"
TypeSterile
AutoclavableNo
Bowl Length - Imperial5 3/8"
Bowl Length - Metric13.5cm
Capacity - Ml250 ml
Capacity - Oz8.5 fl. oz.
CoatingUncoated
FeaturesCan Be Used As Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Handle Length - Imperial2 1/4"
Overall Height - Imperial2"
Overall Length - Imperial7 1/2"
Overall Width - Imperial2 1/8"
Product TypeScoop
StandardsFDA GRADE MATERIAL
Sterile/non-sterileSterile
Sterilization MethodGamma Irradiation

Shipping Info:

Ship weight (kg) 4.248
Ship height (cm)33.02
Ship length (cm)60.96
Ship width (cm)39.37
HS code3926909910
Country of OriginUS

Product Variants

ProductModelCapacityOverall LengthHandle LengthColorOverall WidthBowl SizeMaterialTypePkg. Qty.Price
BEL-ART - SCIENCEWARE 36904-0000 Sampler Scoop 4 Ounce White Polystyrene - Pack Of 100 | AE2NED 4YMR9 H36904-0000125 mL8 11/16"5.187"White1"1" x 3 1/2" x 1 3/4"PolystyreneSterile100€252.89
BEL-ART - SCIENCEWARE 36902-2002 Sterile Scoop Red - Pack Of 100 | AF3RJM 8CJ25 H36902-200260 mL8"5"Red1"1" x 3" x 1 1/2"PolystyreneSterile100€233.58
BEL-ART - SCIENCEWARE 36902-0000 Scoop Sterile Polypropylene 60ml - Pack Of 100 | AF4NLK 9DLM2 H36902-000060 mL8"5"White1"1" x 3" x 1 1/2"PolystyreneSterile100€208.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE H36906-0000 36906-0000 Scoop Polystyrene 250 Ml 100 Pk
€379.83 /pack