BEL-ART - SCIENCEWARE 36904-0000 Sampler Scoop 4 Ounce White Polystyrene - Pack Of 100 | AE2NED 4YMR9

BEL-ART - SCIENCEWARE H36904-0000 36904-0000 Sampler Scoop 4 Ounce White Polystyrene - Pack Of 100

Item: AE2NED Model: H36904-0000Cross Ref: 4YMR9 / 36904-0000
In Stock

Get it by Tuesday, Jun 17

€272.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterile Sampling Scoop
Bowl Size1" x 3 1/2" x 1 3/4"
Capacity125 mL
ColorWhite
Handle Length5.187"
MaterialPolystyrene
Overall Length8 11/16"
Overall Width1"
TypeSterile
AutoclavableNo
Bowl Length - Imperial3 3/4"
Bowl Length - Metric9.4cm
Capacity - Ml125 ml
Capacity - Oz4.25 fl. oz.
CoatingUncoated
FeaturesCan Be Used As Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Handle Length - Imperial5"
Overall Height - Imperial1 3/8"
Overall Length - Imperial8 3/4"
Overall Width - Imperial2"
Product TypeScoop
StandardsFDA GRADE MATERIAL
Sterile/non-sterileSterile
Sterilization MethodGamma Irradiation

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)34.04
Ship length (cm)46.99
Ship width (cm)37.59
HS code3926909910
Country of OriginUS

Product Variants

ProductModelCapacityOverall LengthHandle LengthColorOverall WidthBowl SizeMaterialTypePkg. Qty.Price
BEL-ART - SCIENCEWARE 36906-0000 Scoop Polystyrene 250 Ml 100 Pk | AF3QEJ 8AV24 H36906-0000250 mL7 1/2"2 1/2"White2"2" x 5" x 2"PolystyreneSterile100€327.23
BEL-ART - SCIENCEWARE 36902-2002 Sterile Scoop Red - Pack Of 100 | AF3RJM 8CJ25 H36902-200260 mL8"5"Red1"1" x 3" x 1 1/2"PolystyreneSterile100€233.58
BEL-ART - SCIENCEWARE 36902-0000 Scoop Sterile Polypropylene 60ml - Pack Of 100 | AF4NLK 9DLM2 H36902-000060 mL8"5"White1"1" x 3" x 1 1/2"PolystyreneSterile100€208.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE H36904-0000 36904-0000 Sampler Scoop 4 Ounce White Polystyrene - Pack Of 100
€272.01 /unit