Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 179100000 Screw Cap Jar 118ml Polypropylene - Pack Of 12 | AC6PXC 35V652

BEL-ART - SCIENCEWARE H17910-0000 179100000 Screw Cap Jar 118ml Polypropylene - Pack Of 12

Item: AC6PXC Model: H17910-0000Cross Ref: 35V652 / 179100000
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialPlastic
Body ColorWhite
Body MaterialPolypropylene
Capacity118 mL
Closure ColorWhite
Diameter2.28", 2"
Graduation RangeNo Graduations
Height66.5 mm
MouthWide
ShapeCylindrical
AutoclavableYes
Body Diameter58 mm
Capacity - Ml118 ml
Capacity - Oz4 fl. oz.
ClarityOpaque
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
GraduatedNo
Jar TypeSampling
Mouth SizeWide
Overall Height66.5 mm
Pre-cleanedNone
Screw Closure Size58 mm
Special FeaturesExcellent for Storage of Liquid or Dry Stock
StandardsFDA
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.43
Ship length (cm)21.59
Ship width (cm)24.13
HS code3923300000
Country of OriginUS

Product Details:

    • Special Features: FDA Compliant Material

Product Variants

ProductModelHeightCapacityBasic MaterialBody ColorBody MaterialShapeGraduation RangePkg. Qty.Price
BEL-ART - SCIENCEWARE 179060000 Screw Cap Jar 14.8ml Polypropylene - Pack Of 12 | AC6PXD 35V654 H17906-000037 mm14.8 mLPlasticWhitePolypropyleneCylindricalNo Graduations12€25.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE H17910-0000 179100000 Screw Cap Jar 118ml Polypropylene - Pack Of 12
€92.70 /unit