Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 371570020 Spinpak Stirring Bar Ptfe 2x5/16 5/pk | AF2TJW 6XPE1

BEL-ART - SCIENCEWARE F37157-0020 371570020 Spinpak Stirring Bar Ptfe 2x5/16 5/pk

Item: AF2TJW Model: F37157-0020Cross Ref: 6XPE1 / 371570020
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
Bar Size2" x 5/16"
CoatingPTFE
ColorWhite
MaterialPTFE
ShapeOctagonal
AutoclavableYes
Diameter8 mm
FeaturesPivot Ring Aids In Reducing Friction And Chattering
Overall Length51 mm
Product TypeStirring Bar
StandardsFDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)7.62
HS code8505110000
Country of OriginUS

Product Variants

ProductModelBar SizeShapeMaterialColorCoatingPkg. Qty.Price
BEL-ART - SCIENCEWARE 371570005 Spinpak Stirring Bar Ptfe 1/2x5/16 6pk | AF2TJT 6XPD8 F37157-00051/2" x 5/16"OctagonalPTFEWhitePTFE6€41.01
BEL-ART - SCIENCEWARE 371570010 Spinpak Stirring Bar Ptfe 1x5/16 6pk | AF2TJU 6XPD9 F37157-00101" x 5/16"OctagonalPTFEWhitePTFE6€46.28
BEL-ART - SCIENCEWARE 371570015 Spinpak Stirring Bar Tef 1.1/2x5/16 6/pk | AF2TJV 6XPE0 F37157-00151 1/2" x 5/16"OctagonalPTFEWhitePTFE6€54.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37157-0020 371570020 Spinpak Stirring Bar Ptfe 2x5/16 5/pk
€97.57 /unit