Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 371300158 Stir Bar Ptfe Egg-shaped 1-5/8x3/4 | AF2TJD 6XPA9

BEL-ART - SCIENCEWARE F37130-0158 371300158 Stir Bar Ptfe Egg-shaped 1-5/8x3/4

Item: AF2TJD Model: F37130-0158Cross Ref: 6XPA9 / 371300158
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStirring Bar
Bar Size1 5/8" x 3/4"
CoatingPTFE
ColorWhite
MaterialPTFE
ShapeEgg
AutoclavableYes
Diameter19 mm
Overall Length41.3 mm
Product TypeStirring Bar
StandardsFDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)7.62
HS code8505110000
Country of OriginUS

Product Variants

ProductModelBar SizeShapeMaterialColorCoatingPrice
BEL-ART - SCIENCEWARE 371300114 Stir Bar Ptfe Egg-shaped 1-1/4x5/8 | AF2TJC 6XPA8 F37130-01141 1/4" x 5/8"EggPTFEWhitePTFE€24.12
BEL-ART - SCIENCEWARE 371300212 Stir Bar Ptfe Egg-shaped 2-1/2x3/4 | AF2TJE 6XPC0 F37130-02122 1/2" x 3/4"EggPTFEWhitePTFE€48.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37130-0158 371300158 Stir Bar Ptfe Egg-shaped 1-5/8x3/4
€57.02 /unit