Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 36740-0001 Sampler Spoon 1.25ml - Pack Of 100 | AF3UKL 8DAL7

BEL-ART - SCIENCEWARE F36740-0001 36740-0001 Sampler Spoon 1.25ml - Pack Of 100

Item: AF3UKL Model: F36740-0001Cross Ref: 8DAL7 / 36740-0001
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterile Sampling Spoon
Capacity1.25 mL
ColorWhite
Handle Length3.3"
MaterialSterile Polystyrene
Overall Length4"
Overall Width1/2"
TypeSterile
AutoclavableNo
Capacity - Ml1.25 ml
Capacity - Oz0.04 fl. oz.
CoatingUncoated
Overall Length - Imperial4 1/8"
Overall Width - Imperial1/2"
Product TypeSampling Spoon
StandardsFDA GRADE MATERIAL
Sterile/non-sterileSterile

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)16.51
Ship length (cm)39.37
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialTypeCapacityOverall LengthHandle LengthOverall WidthColorPkg. Qty.Price
BEL-ART - SCIENCEWARE 36740-0004 Sterile Sampling Spoon 8ml - Pack Of 100 | AF4HKH 8X804 F36740-0004Sterile PolystyreneCorrosion Resistant8 mL4.9"3 1/2"1 1/5"White100€139.12
BEL-ART - SCIENCEWARE 36948-0000 Spoon Sampling Sterile 25 Ml - Pack Of 25 | AF4QQY 9G723 H36948-0000PolystyreneSterile25 cc10"6 2/5"2 1/8"White25€112.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F36740-0001 36740-0001 Sampler Spoon 1.25ml - Pack Of 100
€143.36 /pack