Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 28461-2000 Cylinder Graduated With Handle Polypropylene 2000 Ml | AF3PDA 8ADH4

BEL-ART - SCIENCEWARE F28461-2000 28461-2000 Cylinder Graduated With Handle Polypropylene 2000 Ml

Item: AF3PDA Model: F28461-2000Cross Ref: 8ADH4 / 28461-2000
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraduated Cylinder
Capacity20 mL
Diameter3 1/2"
Graduation Subdivisions50 mL
Height19.3"
MaterialPolypropylene
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body MaterialPolypropylene
Capacity - Ml2000 ml
Capacity - Oz67.6 fl. oz.
ClarityOpaque
GraduatedYes
Graduation Increments - Ml20 mL
Maximum Graduation - Ml1800 mL
Minimum Graduation - Ml0 mL
Special FeaturesAutoclavable, Chemically Resistant, Grip Handle

Shipping Info:

Ship weight (kg) 0.79
Ship height (cm)52.58
Ship length (cm)19.56
Ship width (cm)19.05
HS code3923300090
Country of OriginUS

Product Details:

    • Special Features: Chemically Resistant, Autoclavable, Grip Handle

Product Variants

ProductModelCapacityGraduation RangeAutoclavableBasic MaterialBody TypePrice
BEL-ART - SCIENCEWARE 28461-1000 Cylinder Graduated With Handle Polypropylene 1000 Ml | AF3PCZ 8ADE8 F28461-100010 mL----€44.45
BEL-ART - SCIENCEWARE F28696-0000 Graduated Cylinder 1000mL Clear | AG9QML 21TP64 F28696-000033.8 oz.30 mL to 1000 mLYesPlasticTransparent€31.90
BEL-ART - SCIENCEWARE F28695-0000 Graduated Cylinder 500mL Clear | AH9ZCN 46C953 F28695-000016.9 oz.15 mL to 500 mLYesPlasticTransparent€23.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F28461-2000 28461-2000 Cylinder Graduated With Handle Polypropylene 2000 Ml
€114.62 /unit