Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 13463-0600 Write-On Label Tape 3/4 Inch Width PK6 | AH9ZBH 46C831

BEL-ART - SCIENCEWARE F13463-0600 13463-0600 Write-On Label Tape 3/4 Inch Width PK6

Item: AH9ZBH Model: F13463-0600Cross Ref: 46C831 / 13463-0600
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
AdhesiveRubber
Backing MaterialPaper
Core Size3"
Performance Temp.315°F
ShapeContinuous Roll
Tensile Strength31 lbs.-in.
Thickness6.3 mil.
Adhesion To Steel50 oz./in.
Brand And SeriesBel Art Products Write On
Common IndustryGeneral Maintenance & Repair, Light Applications
EnvironmentIndoor Only
Imperial Tape Length40 yd.
Imperial Tape Width0.8"
Imperial Tape Wxl3/4" x 40 yd.
Maximum Tape Performance Temperature315°F
Minimum Tape Performance Temperature-112°F
Package Quantity6
Product FormContinuous Roll
SeriesWrite-On(TM)
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape ColorMulti
Tape Core Diameter3"
Tape Length40 yd.
Tape Resistance PropertiesGamma Irradiation, Steam Autoclaving
Tape Tensile Strength31 lbs./in.
Tape Thickness6.3 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width3/4"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)12.7
Ship length (cm)11.68
Ship width (cm)12.19
Country of OriginUS

Product Details:

    • Tape Width : 3/4"
    • Tape Length : 40 yd.
    • Tape Adhesive Strength : 50 oz./in.

Product Variants

ProductModelAdhesivePerformance Temp.ColorMax. Tape WidthTensile StrengthBacking MaterialShapeTape ColorPkg. Qty.Price
BEL-ART - SCIENCEWARE 13482-0075 Label Tape Green 3/4 Inch Pack Of 4 | AB6FPA 21DF42 F13482-0075Synthetic Rubber157°C, 80°C, -80°CGreen3/4"31 lbs.-in.---4€53.25
BEL-ART - SCIENCEWARE 13480-0075 Label Tape White 3/4 Inch Pk 4 | AF7HLC 21DF36 F13480-0075Synthetic Rubber157°C, 80°C, -80°CWhite3/4"31 lbs.-in.---4€51.88
BEL-ART - SCIENCEWARE 13481-0075 Label Tape Yellow 3/4 Inch Pk 4 | AF7HLF 21DF39 F13481-0075Synthetic Rubber157°C, 80°C, -80°CYellow3/4"31 lbs.-in.---4€53.25
BEL-ART - SCIENCEWARE 13484-0075 Label Tape Red 3/4 Inch Pk 4 | AF7HLN 21DF48 F13484-0075Synthetic Rubber157°C, 80°C, -80°CRed3/4"31 lbs.-in.---4€119.67
BEL-ART - SCIENCEWARE 13485-0075 Label Tape Yellow 3/4 Inch Pk 4 | AF7HLR 21DF51 F13485-0075Synthetic Rubber157°C, 80°C, -80°CYellow3/4"31 lbs.-in.---4€111.23
BEL-ART - SCIENCEWARE 13487-0075 Label Tape Blue 3/4 Inch Pk 4 | AF7HLX 21DF57 F13487-0075Synthetic Rubber157°C, 80°C, -80°CBlue3/4"31 lbs.-in.---4€108.36
BEL-ART - SCIENCEWARE 13488-0075 Label Tape Orange 3/4 Inch Pk 4 | AF7HMA 21DF60 F13488-0075Synthetic Rubber157°C, 80°C, -80°COrange3/4"31 lbs.-in.---4€107.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F13463-0600 13463-0600 Write-On Label Tape 3/4 Inch Width PK6