Flat Shipping

Flat Shipping at €24.99 + VAT

BEL-ART - SCIENCEWARE 13190-0100 Safe Bag Clips 1/2 Inch Width - Pack Of 100 | AF4TCD 9J479

BEL-ART - SCIENCEWARE F13190-0100 13190-0100 Safe Bag Clips 1/2 Inch Width - Pack Of 100

Item: AF4TCD Model: F13190-0100Cross Ref: 9J479 / 13190-0100
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.06 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutoclavable Safe Bag Clips
ColorOrange
MaterialPolypropylene
Width1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F13190-0100 13190-0100 Safe Bag Clips 1/2 Inch Width - Pack Of 100
€24.06 /pack